Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard rated load Cr (kN) Remarks Inner Clearance Preload Symbol Standard rated load Cor (kN) Width B (mm) Inside Diameter d (phi mm) Nominal Number Type Chamfer Dimensions r (mm) Coefficient fo Outside Diameter D (phi mm) Clearance Code Reference Mass (g) Material Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum Da)(mm) Radial Inner Maximum Clearance (mm) Mounting Dimensions (Minimum da)(mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load (N [kgf]) Mounting Dimension (Maximum da) (mm) Standard Dynamic Load Rating (N [kgf]) Dimension r (mm) Coefficient Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard rated load Cr (kN) Remarks Inner Clearance Preload Symbol Standard rated load Cor (kN) Width B (mm) Inside Diameter d (phi mm) Nominal Number Type Chamfer Dimensions r (mm) Coefficient fo Outside Diameter D (phi mm) Clearance Code Reference Mass (g) Material Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum Da)(mm) Radial Inner Maximum Clearance (mm) Mounting Dimensions (Minimum da)(mm) Radial Inner Minimum Clearance (mm) Standard Static Rating Load (N [kgf]) Mounting Dimension (Maximum da) (mm) Standard Dynamic Load Rating (N [kgf]) Dimension r (mm) Coefficient Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - C3 - 14 17 - Both sides steel shield-shaped 1(minimum) - 47 - 113 Highcarbon-chromiumbearingsteel - 15000 - 25 - 11 6650[675] - 13600[1390] - 12.4   1PC 1 6303ZZC3 33000177 5.99 SGD
In stock
71500 - - 44500 29 55 6311 - - 13.1 120 C3 - High carbon-chromium bearing steel 2 - 111 - 64 - - 72.5 - (min)2 -   1PC 1 6311ZZC3 38368994 40.99 SGD
Shipped after 2018-04-25
92500 - - 60000 33 65 6313 - - 13.2 140 C3 - High carbon-chromium bearing steel 2 - 129 - 76 - - 85.5 - (min)2.1 -   1PC 1 6313ZZC3 38369037 52.99 SGD
Shipped after 2018-04-25
62000 Grease packing - 38500 27 50 6310 - - 13.2 110 C3 - High carbon-chromium bearing steel 2 - 101 - 59 - - 68 - (min)2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6310ZZC3-D4M 38368976 31.99 SGD
Shipped after 2018-08-06
113000 - - 77000 37 75 6315 - - 13.2 160 C3 - High carbon-chromium bearing steel 2 - 149 - 86 - - 98.5 - (min)2.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6315ZZC3 38369073 119.99 SGD
Shipped after 2018-04-25
205000 - - 179000 50 110 6322 - - 13.2 240 C3 - High carbon-chromium bearing steel 2.5 - 227 - 123 - - 147 - (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6322ZZC3 38369213 309.99 SGD
Shipped after 2018-04-27
40500 Grease packing - 24000 23 40 6308 - - 13.2 90 C3 - High carbon-chromium bearing steel 1.5 - 82 - 48 - - 53 - (min)1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6308ZZC3-D4M 38368915 22.99 SGD
Shipped after 2018-04-27
143000 - - 107000 43 90 6318 - - 13.3 190 C3 - High carbon-chromium bearing steel 2.5 - 177 - 103 - - 117 - (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318ZZC3 38369134 139.99 SGD
Shipped after 2018-04-27
207000 - - 185000 55 120 6324 - - 13.5 260 C3 - High carbon-chromium bearing steel 2.5 - 247 - 133 - - 161 - (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6324ZZC3 38369231 509.99 SGD
Shipped after 2018-04-27
26700 Grease packing - 15000 19 30 6306 - - 13.3 72 C3 - High carbon-chromium bearing steel 1 - 65.5 - 36.5 - - 42.5 - (min)1.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6306ZZC3-D4M 38368845 11.99 SGD
Shipped after 2018-04-27
123000 - - 86500 39 80 6316 - - 13.3 170 C3 - High carbon-chromium bearing steel 2 - 159 - 91 - - 104.5 - (min)2.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316ZZC3 38369091 93.99 SGD
Shipped after 2018-04-27
173000 - - 141000 47 100 6320 - - 13.2 215 C3 - High carbon-chromium bearing steel 2.5 - 202 - 113 - - 133 - (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320ZZC3 38369177 239.99 SGD
Shipped after 2018-04-27
20600 Grease packing - 11200 - 25 6305 - - 13.2 62 C3 - High carbon-chromium bearing steel 1 - 55.5 - 31.5 - - 36 - (min)1.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6305ZZC3-D4M 38368802 9.99 SGD
Shipped after 2018-04-27
229000 - - 214000 58 130 6326 - - 13.6 280 C3 - High carbon-chromium bearing steel 3 - 264 - 146 - - 175 - (min)4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6326ZZC3 38369256 669.99 SGD
Shipped after 2018-04-27
82000 - - 52000 31 60 6312 - - 13.1 130 C3 - High carbon-chromium bearing steel 2 - 119 - 71 - - 79 - (min)2.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6312ZZC3 38369012 49.99 SGD
In stock
133000 - - 97000 41 85 6317 - - 13.3 180 C3 - High carbon-chromium bearing steel 2.5 - 167 - 98 - - 110.5 - (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317ZZC3 38369116 109.99 SGD
Shipped after 2018-04-27
53000 Grease packing - 32000 25 45 6309 - - 13.1 100 C3 - High carbon-chromium bearing steel 1.5 - 92 - 53 - - 61.5 - (min)1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6309ZZC3-D4M 38368942 28.99 SGD
Shipped after 2018-04-27
153000 - - 119000 45 95 6319 - - 13.3 200 C3 - High carbon-chromium bearing steel 2.5 - 187 - 108 - - 123.5 - (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6319ZZC3 38369152 179.99 SGD
Shipped after 2018-04-27
184000 - - 154000 49 105 6321 - - 13.2 225 C3 - High carbon-chromium bearing steel 2.5 - 212 - 118 - - 138 - (min)3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6321ZZC3 38369195 269.99 SGD
Shipped after 2018-04-27
33500 Grease packing - 19200 21 35 6307 - - 13.2 80 C3 - High carbon-chromium bearing steel 1.5 - 72 - 43 - - 47 - (min)1.5 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6307ZZC3-D4M 38368881 15.99 SGD
Shipped after 2018-04-27
104000 - - 68000 35 70 6314 - - 13.2 150 C3 - High carbon-chromium bearing steel 2 - 139 - 81 - - 92 - (min)2.1 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314ZZC3 38369055 -
Discontinued
[x]
- - C3 - 13 15 - Both sides shield-shaped steel plate 1 (minimum) - 42 - 83 High carbon-chromium bearing steel - 17000 - 25 - 11 5450[555] - 11400[1170] - 12.3   1PC 1 6302ZZC3 33000152 4.99 SGD
In stock
- - C3 - - 12 - - 1(min) - 37 - 60 High carbon-chromium bearing steel - 20000 - 25 - - 4200[425] - 9700[990] - 11.1   1PC 1 6301ZZC3 33000134 4.99 SGD
In stock
- - C3 - 25 45 - - 1.5(min) - 100 - 829 High carbon-chromium bearing steel - 6700 - 36 - - 32000[3250] - 53000[5400] - 13.1   1PC 1 6309ZZC3 33000292 28.99 SGD
In stock
- - C3 - - 10 - - 0.6(min) - 35 - 52 High carbon-chromium bearing steel - 22000 - 23 - 8 3450[350] - 8100[825] - 11.2   1PC 1 6300ZZC3 33000116 6.99 SGD
Shipped after 2018-04-25
- - C3 - 15 20 - Double-sided steel plate shield type 1.1 (Minimum) - 52 - 145 High carbon chromium bearing steel - 14000 - 28 - 13 7900[805] - 15900[1620] - 12.4   1PC 1 6304ZZC3 33000195 6.99 SGD
In stock
- - C3 - 17 25 - Double steel plated shiled type 1.1 (minimum) - 62 - 235 Carbon chromium shaft bearing steel - 11000 - 28 - 13 11200[1150] - 20600[2100] - 13.2   1PC 1 6305ZZC3 33000213 8.99 SGD
In stock
- - C3 - 19 30 - Double steel plated shiled type 1.1 (minimum) - 72 - 345 Carbon chromium shaft bearing steel - 9500 - 28 - 13 15000[1530] - 26700[2720] - 13.3   1PC 1 6306ZZC3 33000231 10.99 SGD
In stock
- - C3 - 21 35 - Double-sided steel plate shield type 1.5 (Minimum) - 80 - 464 High carbon chromium bearing steel - 8500 - 33 - 15 19200[1960] - 33500[3400] - 13.2   1PC 1 6307ZZC3 33000256 14.99 SGD
In stock
- - C3 - 23 40 - Double steel plated shiled type 1.5 (Minimum) - 90 - 636 Carbon chromium shaft bearing steel - 7500 - 33 - 15 24000[2450] - 40500[4150] - 13.2   1PC 1 6308ZZC3 33000274 22.99 SGD
In stock
- - C3 - 27 50 - Double-sided steel plate shield type 2 (Minimum) - 110 - 1060 High carbon chromium bearing steel - 6000 - 36 - 18 38500[3900] - 62000[6300] - 13.2   1PC 1 6310ZZC3 33000317 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Concrete cutter tooth bearing
5
From Japan
On 2017-06-03 23:22:14
I was able to exchange smoothly. Since it is a harsh place, I would like to take care of wear in the future.
This review is about item#33000134.
I used it for changing the bearing of the ring blower.
5
From Japan
On 2013-07-26 20:30:09
Since it was a manufacturer attached before replacement, it was safe to use it. After replacement, sound and vibration are reduced and satisfied.
This review is about item#33000231.

Related Products