Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Coefficient Standard rated load Cor (kN) Dimention D1 (phimm) Dimensions f (mm) Dimensions rN (mm) Mounting Dimension (Maximum da) (mm) Inside Diameter d (phi mm) Dimensions r0 (mm) Dimension r (mm) Dimention D2 (phi mm) Nominal Number Dimensions a (mm) Chamfer Dimensions r (mm) Coefficient fo Width B (mm) Clearance Code Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Reference Mass (g) Material Mounting Dimensions (Maximum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum Cx)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cr (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Coefficient Standard rated load Cor (kN) Dimention D1 (phimm) Dimensions f (mm) Dimensions rN (mm) Mounting Dimension (Maximum da) (mm) Inside Diameter d (phi mm) Dimensions r0 (mm) Dimension r (mm) Dimention D2 (phi mm) Nominal Number Dimensions a (mm) Chamfer Dimensions r (mm) Coefficient fo Width B (mm) Clearance Code Outside Diameter D (phi mm) Mounting Dimensions (Maximum ra)(mm) Reference Mass (g) Material Mounting Dimensions (Maximum Da)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Mounting Dimensions (Maximum Cx)(mm) Type Mounting Dimensions (Minimum da)(mm) Standard Static Rating Load (N [kgf]) Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Standard Dynamic Load Rating (N [kgf]) Standard rated load Cr (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.8 - - 1.12 - - 20 - - 46.3 - - 0.6 (minimum) - 12 - 42 - 68 High carbon-chromium bearing steel - 18000 - Shielded (Retaining Ring) - 5000[510] - - 9400[955] -   1PC 1 6004ZZNR 32999723 5.99 SGD
Shipped after 2018-06-25
- 21200 (max)86.79 2.46 (min)0.5 64 55 (max)0.6 (min)1.1 96.5 6011 (max)2.87 - 15.3 - CN 90 1 - - 83.5 - 5 - 61.5 - 98 (min)2.7 - 28300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6011ZZNR 38364356 24.99 SGD
Shipped after 2018-07-02
- 23200 (max)91.82 2.46 (min)0.5 69 60 (max)0.6 (min)1.1 101.6 6012 (max)2.87 - 15.6 - CN 95 1 - - 88.5 - 5 - 66.5 - 103 (min)2.7 - 29500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6012ZZNR 38364365 25.99 SGD
Shipped after 2018-07-02
- 25200 (max)96.8 2.46 (min)0.5 73 65 (max)0.6 (min)1.1 106.5 6013 (max)2.87 - 15.8 - CN 100 1 - - 93.5 - 5 - 71.5 - 108 (min)2.7 - 30500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6013ZZNR 38364374 28.99 SGD
Shipped after 2018-07-02
- 33500 (max)111.81 2.46 (min)0.5 85.5 75 (max)0.6 (min)1.1 121.6 6015 (max)2.87 - 15.8 20 CN 115 1 - - 108.5 - 5 - 81.5 - 123 (min)2.7 - 39500 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6015ZZNR 38364392 40.99 SGD
Shipped after 2018-07-02
13.9 - - 1.12 - - 15 - - 36.7 - - 0.3(minimum) - 9 - 32 - 31 Highcarbon-chromiumbearingsteel - 24000 - Shieldtype(RetainingRing) - 2830[289] - - 5600[570] -   1PC 1 6002ZZNR 32999671 4.99 SGD
Shipped after 2018-06-25
14.4 - - 1.12 - - 17 - - 39.7 - - 0.3(minimum) - 10 - 35 - 41 Highcarbon-chromiumbearingsteel - 22000 - Shieldtype(RetainingRing) - 3250[330] - - 6000[610] -   1PC 1 6003ZZNR 32999705 4.99 SGD
Shipped after 2018-06-25
14.8 - - 1.7 - - 35 - - 67.7 - - 1(min) - - - 62 - 151 High carbon-chromium bearing steel - 11000 - - - 10300[1050] - - 16000[1630] -   1PC 1 6007ZZNR 32999784 8.99 SGD
Shipped after 2018-06-27
15.3 - - 1.7 - - 40 - - 74.6 - - 1(min) - - - 68 - 190 High carbon-chromium bearing steel - 10000 - - - 11500[1180] - - 16800[1710] -   1PC 1 6008ZZNR 32999802 13.99 SGD
Shipped after 2018-06-27
15.3 - - 1.7 - - 45 - - 81.6 - - 1(min) - - - 75 - 241 High carbon-chromium bearing steel - 9000 - - - 15200[1550] - - 20900[2140] -   1PC 1 6009ZZNR 32999827 14.99 SGD
Shipped after 2018-06-28
14.5 - - 1.12 - - 25 - - 52.7 - - 0.6(min) - - - 47 - 79 High carbon-chromium bearing steel - 15000 - - - 5850[595] - - 10100[1030] -   1PC 1 6005ZZNR 32999741 8.99 SGD
Shipped after 2018-06-25
14.7 - - 1.12 - - 30 - - 60.7 - - 1(min) - - - 55 - 116 High carbon-chromium bearing steel - 13000 - - - 8300[845] - - 13200[1350] -   1PC 1 6006ZZNR 32999766 7.99 SGD
Shipped after 2018-06-25
15.6 - - 1.7 - - 50 - - 86.6 - - 1(min) - - - 80 - 261 High carbon-chromium bearing steel - 8500 - - - 16600[1700] - - 21800[2220] -   1PC 1 6010ZZNR 32999845 21.99 SGD
Shipped after 2018-06-26
- 31000 (max)106.81 2.46 (min)0.5 80.5 70 (max)0.6 (min)1.1 116.6 6014 (max)2.87 - 15.6 20 CN 110 1 - - 103.5 - 5 - 76.5 - 118 (min)2.7 - 38000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6014ZZNR 38364383 34.99 SGD
Shipped after 2018-07-02
12.4 - - 0.85 - - 10 - - 28.8 - - 0.3 (Minimum) - 8 - 26 - 18 High carbon chromium bearing steel - 30000 - Shield type, retaining ring included - 1970[201] - - 4550[465] -   1PC 1 6000ZZNR 32999617 3.99 SGD
Shipped after 2018-06-25
13 - - 0.85 - - 12 - - 32.7 - - 0.3 (Minimum) - 8 - 28 - 22 High carbon chromium bearing steel - 28000 - Shield type, retaining ring included - 2370[241] - - 5100[520] -   1PC 1 6001ZZNR 32999644 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Floor material stripping machine parts
3
From Japan
On 2014-07-11 13:10:31
Convenient because it will arrive soon
This review is about item#32999723.

Related Products