Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions a (mm) Width B (mm) Coefficient fo Outside Diameter D (phi mm) Clearance Code Reference Mass (g) Material Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Type Mounting Dimensions (Maximum Da)(mm) Standard Static Rating Load (N [kgf]) Mounting Dimensions (Maximum Cx)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N [kgf]) Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Coefficient Standard rated load Cr (kN) Dimensions f (mm) Standard rated load Cor (kN) Dimention D1 (phimm) Inside Diameter d (phi mm) Dimensions rN (mm) Mounting Dimension (Maximum da) (mm) Dimention D2 (phi mm) Dimensions r0 (mm) Dimension r (mm) Chamfer Dimensions r (mm) Nominal Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Width B (mm) Coefficient fo Outside Diameter D (phi mm) Clearance Code Reference Mass (g) Material Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Type Mounting Dimensions (Maximum Da)(mm) Standard Static Rating Load (N [kgf]) Mounting Dimensions (Maximum Cx)(mm) Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N [kgf]) Mounting Dimensions (Minimum Dx)(mm) Dimensions b (mm) Coefficient Standard rated load Cr (kN) Dimensions f (mm) Standard rated load Cor (kN) Dimention D1 (phimm) Inside Diameter d (phi mm) Dimensions rN (mm) Mounting Dimension (Maximum da) (mm) Dimention D2 (phi mm) Dimensions r0 (mm) Dimension r (mm) Chamfer Dimensions r (mm) Nominal Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17 - 72 - 284 Highcarbon-chromiumbearingsteel - 9500 Shieldtype(RetainingRing) - 15300[1560] - - 25700[2620] - - 13.8 - 1.7 - - 35 - - 78.6 - - 1.1(minimum) -   1PC 1 6207ZZNR 33000003 11.99 SGD
Shipped after 2018-02-27
(max)4.06 24 14.5 125 CN - High carbon-chromium bearing steel 1.5 - - 117 - 6.5 78 - 136.5 (min)3.1 - 62000 2.82 44000 (max)120.22 70 (min)0.5 84 134.7 (max)0.6 (min)1.5 - 6214 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6214ZZNR 38367612 37.99 SGD
Shipped after 2018-03-02
(max)4.9 26 14.6 140 CN - High carbon-chromium bearing steel 2 - - 131 - 7.3 89 - 152 (min)3.1 - 72500 2.82 53000 (max)135.23 80 (min)0.5 95.5 149.7 (max)0.6 (min)2 - 6216 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6216ZZNR 38367621 50.99 SGD
Shipped after 2018-03-02
(max)4.9 28 14.5 150 CN - High carbon-chromium bearing steel 2 - - 141 - 7.3 94 - 162 (min)3.1 - 84000 2.82 62000 (max)145.24 85 (min)0.5 102 159.7 (max)0.6 (min)2 - 6217 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217ZZNR 38367637 61.99 SGD
Shipped after 2018-03-02
(max)3.28 21 14.3 100 CN - High carbon-chromium bearing steel 1.5 - - 92 - 5.4 63 - 108 (min)2.7 - 43500 2.46 29300 (max)96.8 55 (min)0.5 66.5 106.5 (max)0.6 (min)1.5 - 6211 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6211ZZNR 38367585 25.99 SGD
Shipped after 2018-03-02
(max)3.28 22 14.3 110 CN - High carbon-chromium bearing steel 1.5 - - 102 - 5.4 68 - 118 (min)2.7 - 52500 2.46 36000 (max)106.81 60 (min)0.5 74.5 116.6 (max)0.6 (min)1.5 - 6212 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6212ZZNR 38367594 26.99 SGD
Shipped after 2018-03-02
(max)4.06 23 14.4 120 CN - High carbon-chromium bearing steel 1.5 - - 112 - 6.5 73 - 131.5 (min)3.1 - 57500 2.82 40000 (max)115.21 65 (min)0.5 80 129.7 (max)0.6 (min)1.5 - 6213 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6213ZZNR 38367603 33.99 SGD
Shipped after 2018-03-02
(max)4.9 30 14.5 160 CN - High carbon-chromium bearing steel 2 - - 151 - 7.3 99 - 172 (min)3.1 - 96000 2.82 71500 (max)155.22 90 (min)0.5 107.5 169.7 (max)0.6 (min)2 - 6218 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218ZZNR 38367646 70.99 SGD
Shipped after 2018-03-02
- - - 62 - 199 High carbon-chromium bearing steel - 11000 - - 11300[1150] - - 19500[1980] - - 13.8 - 1.7 - - 30 - - 67.7 - - 1(min) -   1PC 1 6206ZZNR 32999985 13.99 SGD
Shipped after 2018-02-27
- 20 - 90 - 459 High carbon-chromium bearing steel - 7100 - - 23200[2370] - - 35000[3600] - - 14.4 - 2.46 - - 50 - - 96.5 - - 1.1(min) -   1PC 1 6210ZZNR 33000064 21.99 SGD
Shipped after 2018-03-01
- - - 52 - 129 High carbon-chromium bearing steel - 13000 - - 7850[800] - - 14000[1430] - - 13.9 - 1.12 - - 25 - - 57.9 - - 1(min) -   1PC 1 6205ZZNR 32999967 6.99 SGD
In stock
- - - 80 - 366 High carbon-chromium bearing steel - 8500 - - 17900[1820] - - 29100[2970] - - - - 1.7 - - 40 - - 86.6 - - 1.1(min) -   1PC 1 6208ZZNR 33000021 16.99 SGD
Shipped after 2018-02-27
- 19 - 85 - 420 High carbon-chromium bearing steel - 7500 - - 20400[2080] - - 31500[3200] - - 14.4 - 1.7 - - 45 - - 91.6 - - 1.1(min) -   1PC 1 6209ZZNR 33000046 18.99 SGD
Shipped after 2018-03-01
- 14 - 47 - 107 High carbon-chromium bearing steel - 15000 Shielded (Retaining Ring) - 6600[670] - - 12800[1300] - - 13.1 - 1.12 - - 20 - - 52.7 - - 1 (minimum) -   1PC 1 6204ZZNR 32999942 5.99 SGD
In stock
- 9 - 30 - 32 Carbon chromium shaft bearing steel - 24000 Shield type retaining ring included - 2390[244] - - 5100[520] - - 13.2 - 1.12 - - 10 - - 34.7 - - 0.6 (Minimum) -   1PC 1 6200ZZNR 32999863 3.99 SGD
In stock
- 10 - 32 - 37 Carbon chromium shaft bearing steel - 22000 Shield type retaining ring included - 3050[310] - - 6800[695] - - 12.3 - 1.12 - - 12 - - 36.7 - - 0.6 (Minimum) -   1PC 1 6201ZZNR 32999881 3.99 SGD
In stock
- 11 - 35 - 45 Carbon chromium shaft bearing steel - 20000 Shield type retaining ring included - 3750[380] - - 7650[780] - - 13.2 - 1.12 - - 15 - - 39.7 - - 0.6 (Minimum) -   1PC 1 6202ZZNR 32999906 3.99 SGD
In stock
- 12 - 40 - 67 High carbon chromium bearing steel - 17000 Shield type, retaining ring included - 4800[490] - - 9550[975] - - 13.2 - 1.12 - - 17 - - 44.6 - - 0.6 (Minimum) -   1PC 1 6203ZZNR 32999924 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For machine replacement
4
From Japan
On 2015-05-15 07:27:55
It is saved because the delivery date is short and the price is cheap as it can be used immediately.
This review is about item#32999924.

Related Products