Buy more than* S$200* and get FREE SHIPPING

Deep groove ball bearing 6300 series ZZ With snap ring

JIS Grade
0
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Mounting Dimensions (Maximum Da)(mm) Dimention D2 (phi mm) Mounting Dimensions (Minimum da)(mm) Width B (mm) Mounting Dimension (Maximum da) (mm) Outside Diameter D (phi mm) Remarks Weight (g) Standard rated load Cr (kN) Mounting Dimensions (Maximum Cx)(mm) Standard rated load Cor (kN) Mounting Dimensions (Minimum Dx)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Coefficient Coefficient fo Dimensions f (mm) Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Mounting Dimensions (Maximum Da)(mm) Dimention D2 (phi mm) Mounting Dimensions (Minimum da)(mm) Width B (mm) Mounting Dimension (Maximum da) (mm) Outside Diameter D (phi mm) Remarks Weight (g) Standard rated load Cr (kN) Mounting Dimensions (Maximum Cx)(mm) Standard rated load Cor (kN) Mounting Dimensions (Minimum Dx)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Nominal Number Coefficient Coefficient fo Dimensions f (mm) Mounting Dimensions (Maximum ra)(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 - 86.6 - 21 - 80 - 464 33500 - 19200 - 8500 - 13.2 - 1.7 -   1pc 1 6307ZZNR 33000265 18.99 SGD
Shipped after 2018-01-26
15 - 46.3 - 13 - 42 - 83 11400 - 5450 - 17000 - 12.3 - 1.12 -   1pc 1 6302ZZNR 33000161 7.99 SGD
Shipped after 2018-01-29
45 - 106.5 - 25 - 100 - 829 53000 - 32000 - 6700 - 13.1 - 2.46 -   1pc 1 6309ZZNR 33000301 32.99 SGD
Shipped after 2018-01-26
40 - 96.5 - 23 - 90 - 636 40500 - 24000 - 7500 - 13.2 - 2.46 -   1pc 1 6308ZZNR 33000283 26.99 SGD
Shipped after 2018-01-26
10 - 39.7 - 11 - 35 - 52 8100 - 3450 - 22000 - 11.2 - 1.12 -   1pc 1 6300ZZNR 33000125 7.99 SGD
Shipped after 2018-01-29
30 - 78.6 - 19 - 72 - 345 26700 - 15000 - 9500 - 13.3 - 1.7 -   1pc 1 6306ZZNR 33000247 14.99 SGD
Shipped after 2018-01-26
12 - 41.3 - 12 - 37 - 60 9700 - 4200 - 20000 - 11.1 - 1.12 -   1pc 1 6301ZZNR 33000143 7.99 SGD
Shipped after 2018-01-26
20 - 57.9 - 15 - 52 - 145 15900 - 7900 - 14000 - 12.4 - 1.12 -   1pc 1 6304ZZNR 33000204 9.99 SGD
Shipped after 2018-01-29
25 - 67.7 - 17 - 62 - 235 20600 - 11200 - 11000 - 13.2 - 1.7 -   1pc 1 6305ZZNR 33000222 11.99 SGD
Shipped after 2018-01-26
50 - 116.6 - 27 - 110 - 1060 62000 - 38500 - 6000 - 13.2 - 2.46 -   1pc 1 6310ZZNR 33000326 37.99 SGD
Shipped after 2018-01-26
17 - 52.7 - 14 - 47 - 113 13600 - 6650 - 15000 - 12.4 - 1.12 -   1pc 1 6303ZZNR 33000186 8.99 SGD
Shipped after 2018-01-30
55 111 129.7 64 29 72.5 120 - 1370 71500 6.4 44500 131.5 5600 6311 - 13.1 2.82 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6311ZZNR 38370482 43.99 SGD
Shipped after 2018-01-30
60 119 139.7 71 31 79 130 - 1720 82000 6.5 52000 141.5 5300 6312 - 13.1 2.82 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6312ZZNR 38370491 52.99 SGD
Shipped after 2018-01-30
65 129 149.7 76 33 85.5 140 - 2110 92500 7.3 60000 152 4800 6313 - 13.2 2.82 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6313ZZNR 38370507 62.99 SGD
Shipped after 2018-01-30
70 139 159.7 81 35 92 150 - 2570 104000 7.3 68000 162 4500 6314 - 13.2 2.82 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6314ZZNR 38370516 71.99 SGD
Shipped after 2018-01-30
75 149 169.7 86 37 98.5 160 - 3080 113000 7.3 77000 172 4300 6315 - 13.2 2.82 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6315ZZNR 38370525 92.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products