Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimention D1 (phimm) Weight (kg) Width B (mm) Weight (g) Chamfer Dimensions r (mm) Shape Outside Diameter D (phi mm) Dimensions a (mm) Nominal Number Dimensions rN (mm) Material Coefficient fo Dimensions r0 (mm) Clearance Code Reference Mass (g) Standard rated load Cr (kN) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard rated load Cor (kN) Mounting Dimensions (Maximum Da)(mm) Standard Static Rating Load (N [kgf]) JIS Grade Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N [kgf]) Mounting Dimensions (Maximum Cx)(mm) Dimensions f (mm) Coefficient Mounting Dimensions (Minimum Dx)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Dimensions b (mm) Remarks Dimention D2 (phi mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Weight (kg) Width B (mm) Weight (g) Chamfer Dimensions r (mm) Shape Outside Diameter D (phi mm) Dimensions a (mm) Nominal Number Dimensions rN (mm) Material Coefficient fo Dimensions r0 (mm) Clearance Code Reference Mass (g) Standard rated load Cr (kN) Mounting Dimensions (Maximum ra)(mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Standard rated load Cor (kN) Mounting Dimensions (Maximum Da)(mm) Standard Static Rating Load (N [kgf]) JIS Grade Mounting Dimensions (Minimum da)(mm) Standard Dynamic Load Rating (N [kgf]) Mounting Dimensions (Maximum Cx)(mm) Dimensions f (mm) Coefficient Mounting Dimensions (Minimum Dx)(mm) Inside Diameter d (phi mm) Mounting Dimension (Maximum da) (mm) Dimensions b (mm) Remarks Dimention D2 (phi mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 9 - - - 42 - - - - - - - - 7050 - - 4550 - - 0 - - - 0.85 - - 25 - - - 44.8 -   1pc 1 6905ZZNR 18634893 10.99 SGD
Shipped after 2018-05-25
- - 7 17 - - 30 - - - - - - - - 4600 - 24000 2550 - - 0 - - - 0.85 14.7 - 17 - - - 32.8 -   1pc 1 6903ZZNR 33000362 10.99 SGD
Shipped after 2018-05-30
(Max)35.7 0.037 9 - - Snapringwith 37 (Max)1.7 6904 (Min)0.3 Highcarbon-chromiumbearingsteel 14.7 (Max)0.25 CN - 6400 0.3 - 3700 35 - - 22 - 2.3 0.85 - 40.5 20 24 (Min)0.95 - 39.8 (Min)0.3   1PC 1 6904ZZNR 38374621 6.99 SGD
In stock
(max)60.7 - - - - - 62 (max)1.7 6908 (min)0.5 High carbon-chromium bearing steel 15.7 (max)0.25 CN - 13700 0.6 - 10000 58 - - 44 - 2.3 0.85 - 65.5 40 46 (min)0.95 - 64.8 (min)0.6   1PC 1 6908ZZNR 38374655 14.99 SGD
Shipped after 2018-05-31
(max)28.7 - 7 - - - 30 (max)1.3 6903 (min)0.3 High carbon-chromium bearing steel 14.7 (max)0.25 CN - 4600 0.3 - 2550 28 - - 19 - - - - - 17 19.5 (min)0.95 - - (min)0.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903ZZNXR 38374551 7.99 SGD
Shipped after 2018-05-25
(max)40.7 - 9 - - - 42 (max)1.7 6905 (min)0.3 High carbon-chromium bearing steel 15.4 (max)0.25 CN - 7050 0.3 - 4550 40 - - 27 - - - - - 25 28.5 (min)0.95 - - (min)0.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905ZZNXR 38374567 7.99 SGD
Shipped after 2018-05-25
(max)22.8 - 6 - - - 24 (max)1.05 6901 (min)0.2 High carbon-chromium bearing steel 14.5 (max)0.2 CN - 2890 0.3 - 1460 22 - - 14 - - - - - 12 14.5 (min)0.8 - - (min)0.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6901ZZNXR 38374542 5.99 SGD
Shipped after 2018-05-25
(max)53.7 - - - - - 55 (max)1.7 6907 (min)0.5 High carbon-chromium bearing steel 15.5 (max)0.25 CN - 10600 0.6 - 7250 51 - - 39 - 2.3 0.85 - 58.5 35 39 (min)0.95 - 57.8 (min)0.6   1PC 1 6907ZZNR 38374646 12.99 SGD
Shipped after 2018-05-25
(max)20.8 - 6 - - - 22 (max)1.05 6900 (min)0.2 High carbon-chromium bearing steel 14.0 (max)0.2 CN - 2700 0.3 - 1270 20 - - 12 - - - - - 10 12.5 (min)0.8 - - (min)0.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900ZZNXR 38374533 8.99 SGD
In stock
(max)45.7 - 9 - - - 47 (max)1.7 6906 (min)0.3 High carbon-chromium bearing steel 15.8 (max)0.25 CN - 7250 0.3 - 5000 45 - - 32 - 2.3 0.85 - 50.5 30 34 (min)0.95 - 49.8 (min)0.3   1PC 1 6906ZZNR 38374637 9.99 SGD
Shipped after 2018-05-25
20.8 (maximum) - 6 - 0.3 (Minimum) - 22 1.05 (maximum) - 0..2 (minimum) Carbon chromium shaft bearing steel - 0.2 (maximum) - 9 - - 32000 - - 1270[129] - - 2700[275] - 0.7 14 - 10 - 0.8 (minimum) - 24.8 -   1PC 1 6900ZZNR 33000335 5.99 SGD
In stock
22.8 (Maximum) - 6 - 0.3 (Minimum) - 24 1.05 (Maximum) - 0.2 (Minimum) High carbon chromium bearing steel - 0.2 (Maximum) - 10 - - 30000 - - 1460[149] - - 2890[295] - 0.7 14.5 - 12 - 0.8 (Minimum) - 26.8 -   1PC 1 6901ZZNR 33000344 5.99 SGD
In stock
26.7 (Max.) - 7 - 0.3 (Minimum) - 28 1.3 (Maximum) - 0.3 (Minimum) High carbon chromium bearing steel - 0.95 (Minimum) - 15 - - 26000 - - 2260[230] - - 4350[440] - 0.85 14.3 - 15 - 0.95 (Minimum) - 30.8 -   1PC 1 6902ZZNR 33000353 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Preliminary (o_ _) ノ 彡 ☆ ☆
5
From Japan
On 2017-04-13 03:11:36
Because it is an amateur. Because it did not understand what was somewhat even if it was told suddenly as a bearing. As I was told by a bicycle shop owner, when I searched based on "measured value", the more suitable products came out as it went bad. For the time being, it seems to be a daughter of a futo & a & ko choice that is slightly changed. So I did not use Kole after all. Because it is "preliminary" in the batting phase in which 200,000 bicycles are thrown away or thrown away. For me it is a gem that gave me a trusty big trump cardinality assurance ... Spup! O * - (ー ー ー ー ¨ _) y - ~ ~ ~ Pukapuka ~ In other words. The key factor I bought it! I wanted to buy this even though I was anxious after ordering conforming products, but as I added the shipping fee pretty much it will be a budget that goes beyond the scope of "preliminary" pretty much, so I thought I was going to misunderstand (· o ·;)! "The same day order is a shipping cost service (~ ^ o ^; No ~ \") as a sentence has jumped into the eyes so if you go back to service with a feeling of sorrow. Although it was treated as a separate item at a later date, it was really impressing that it was free, so it is a specimen that was impressed m (_ _) m
This review is about item#38374533.
Parts exchange of food manufacturing equipment
5
From Japan
On 2016-03-15 10:24:11
Half a year or more have passed since the exchange, but it can be used without problems.
This review is about item#33000335.
Substitution of lower arm for bush
5
From Japan
On 2015-04-16 14:49:34
It is used instead of a bush of a lower arm of a four-wheel buggy. I tried to buy a flanged to prevent the bearing from getting inside, but it is not a problem to enter but I plan to make the type without flanges next time.
This review is about item#33000335.
Part of machine parts
5
From Japan
On 2013-04-16 13:27:19
no problem
This review is about item#33000335.

Related Products