Buy more than* S$200* and get FREE SHIPPING

Fingerstall for Pearl Industry

2.00 (1)
Name
short, large
Inner Diameter (phi mm)
18
Type
No powder
Weight (g)
306-395 (1 Bag)
Thickness (mm)
0.1
Length (mm)
40 - 50
Material
Natural rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(1000PC) 1 2-A 32997982 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Shine operation
2
From Japan
On 2014-08-11 11:43:25
I like the size, but I feel a lot of powder
This review is about item#32997982.

Related Products