Buy more than* S$200* and get FREE SHIPPING

Light Angle Caster, Swivel Caster, Rubber Wheel

3.50 (2)
Dimensions f (mm)
9
Dimensions c(mm)
14
Dimensions b (mm)
50
Dimensions e (mm)
10
Dimensions a (mm)
30
Dimension d (mm)
9
...see all>
Product Options
ADD TO CART
Material (Wheel) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Wheel) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gum - 75 30 30 94 Nothing L110 unichrome plating 20 PVC Angle, Grain 1PC 1 SAS-75R 33003643 -
Discontinued
[x]
Gum Swivel 65 30 24 82 Nothing L110 UNIQLO over rhodium plated 20 Angle 1PC 1 SAS-65R 33003634 -
Discontinued
[x]
Rubber Universal car 38 20 19 56 Not available S110 Unichrome plating 17 Angle 1PC 1 SAS-38R 33003616 -
Discontinued
[x]
Rubber Universal car 50 30 20 65 Not available S110 Unichrome plating 20 Angle 1PC 1 SAS-50R 33003625 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Attached to the angle rack
3
From Japan
On 2014-10-30 23:35:39
As expected
This review is about item#33003625.
Repair of a broken caster chair
4
From Japan
On 2013-07-08 14:13:05
I used a washer as the mounting hole was too big
This review is about item#33003625.

Related Products