Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light and Medium Angle Caster, Swivel Caster, Rubber Wheel

5.00 (1)
Dimensions f (mm)
10
Dimensions c(mm)
20
Dimensions b (mm)
61
Dimensions e (mm)
10
Dimensions a (mm)
45
Dimension d (mm)
10
...see all>
Product Options
ADD TO CART
Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Material (Wheel) Brake Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Material (Wheel) Brake Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L110 unichrome plating 28 PVC Angle, Grain Gum None 125 - 60 39 154 Nothing 1PC 1 SAL-125R 33003686 -
Discontinued
[x]
L110 UNIQLO over rhodium plated 25 Angle Gum None 100 Freely car 50 32 125 Nothing 1PC 1 SAL-100R 33003677 -
Discontinued
[x]
G110 Unichrome plating 25 Angle Rubber Not available 65 Universal car 50 30 88 Not available 1PC 1 SAL-65R 33003652 -
Discontinued
[x]
G110 Unichrome plating 25 Angle Rubber Not available 75 Universal car 60 30 96 Not available 1PC 1 SAL-75R 33003661 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I installed it on a steel shelf
5
From Japan
On 2014-02-18 13:54:42
I searched for the same thing at home center etc., but only weak things. This one was very solid. There are various sizes, but it is saved! It is saved if the hole to stop the nut is a little smaller.
This review is about item#33003652.

Related Products