Buy more than* S$200* and get FREE SHIPPING

Light Angle Caster, Swivel Caster with Brake, Rubber Wheel

Dimensions f (mm)
9
Dimensions c(mm)
14
Dimensions b (mm)
50
Dimensions e (mm)
10
Dimensions a (mm)
30
Dimension d (mm)
9
Type
Angle
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Material (Wheel) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Material (Wheel) Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 Gum SwivelS 38 20 19 56 Yu S110 UNIQLO over rhodium plated 1PC 1 SAS-S-38R 33003695 -
Discontinued
[x]
20 Gum SwivelS 65 30 24 82 Yu L110 UNIQLO over rhodium plated 1PC 1 SAS-S-65R 33003713 -
Discontinued
[x]
20 Gum SwivelS 75 30 30 94 Yu L110 UNIQLO over rhodium plated 1PC 1 SAS-S-75R 33003722 -
Discontinued
[x]
20 Rubber Universal wheel S 50 30 20 65 available S110 Uni-chromium plating 1PC 1 SAS-S-50R 33003704 -
Discontinued
[x]
ADD TO CART

Related Products