Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Light and Middle Angle Caster, Swivel Caster with Brake, Rubber Wheel

Dimensions f (mm)
10
Dimensions c(mm)
20
Dimensions b (mm)
61
Dimensions e (mm)
10
Dimensions a (mm)
45
Dimension d (mm)
10
...see all>
Product Options
ADD TO CART
Wheel Width (mm) Type Material (Wheel) Brake Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Width (mm) Type Material (Wheel) Brake Wheel Diameter D (phi mm) Shape Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Finishing (Metal Compatibletings) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 PVC Angle, Grain Gum Yes 125 - 60 39 154 Yu L110 unichrome plating 1PC 1 SAL-S-125R 33003765 -
Discontinued
[x]
25 Angle Rubber Available 65 Universal car S 50 30 88 Available G110 Unichrome plating 1PC 1 SAL-S-65R 33003731 -
Discontinued
[x]
25 Angle Rubber Available 75 Universal car S 60 30 96 Available G110 Unichrome plating 1PC 1 SAL-S-75R 33003747 -
Discontinued
[x]
25 Angle Rubber Available 100 Universal wheel S 50 32 125 available L110 Uni-chromium plating 1PC 1 SAL-S-100R 33003756 -
Discontinued
[x]
ADD TO CART

Related Products