Buy more than* S$200* and get FREE SHIPPING

Light Angle Caster, Swivel, Nylon Wheel

5.00 (1)
Dimensions f (mm)
9
Dimensions c(mm)
14
Stopper
Nothing
Dimensions b (mm)
50
Dimensions e (mm)
10
Dimensions a (mm)
30
Dimension d (mm)
9
Material (Wheel)
Nylon
...see all
Product Options
ADD TO CART
Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Freely car 50 30 20 65 S210 UNIQLO over rhodium plated 20 Angle 1PC 1 SAS-50N 33003783 -
Discontinued
[x]
- 65 40 24 82 L210 unichrome plating 20 PVC Angle, Grain 1PC 1 SAS-65N 33003792 -
Discontinued
[x]
- 75 40 30 94 L210 unichrome plating 20 PVC Angle, Grain 1PC 1 SAS-75N 33003801 -
Discontinued
[x]
Swivel 38 20 19 56 S210 Uniqlo over rhodium plated 17 Angle 1PC 1 SAS-38N 33003774 3.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used as picking cart casters lightweight rack
5
From Japan
On 2011-10-28 13:35:50
It began to use to create a picking cart lightweight rack, but maneuverability is heavy, was unpopular from the part's. Was changing the caster of the existing rubber in nylon, maneuverability is made lightly, was also improved efficiency can reduce the work load.
This review is about item#33003792.

Related Products