Buy more than* S$200* and get FREE SHIPPING

Light and Medium Angle Caster, Swivel Caster, Nylon Wheel

5.00 (1)
Dimensions f (mm)
10
Dimensions c(mm)
20
Dimensions b (mm)
61
Dimensions e (mm)
10
Dimensions a (mm)
45
Dimension d (mm)
10
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Nylon
...see all
Product Options
ADD TO CART
Type Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Wheel No. Wheel Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PVC Angle, Grain - 125 70 39 154 Nothing L210 28 1PC 1 SAL-125N 33003844 -
Discontinued
[x]
PVC Angle, Grain - 100 60 32 125 Nothing L210 25 1PC 1 SAL-100N 33003835 -
Discontinued
[x]
PVC Angle, Grain - 65 50 30 88 Nothing G210 25 1PC 1 SAL-65N 33003817 -
Discontinued
[x]
Angle Universal car 75 60 30 96 Not available G210 25 1PC 1 SAL-75N 33003826 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for dolly
5
From Japan
On 2013-11-28 08:52:23
Good
This review is about item#33003817.

Related Products