Buy more than* S$200* and get FREE SHIPPING

Light Angle Caster, Swivel, Brake, Nylon Wheel

Dimensions f (mm)
9
Dimensions c(mm)
14
Stopper
With
Dimensions b (mm)
50
Dimensions e (mm)
10
Dimensions a (mm)
30
Dimension d (mm)
9
Material (Wheel)
Nylon
...see all>
Product Options
ADD TO CART
Finishing (Metal Compatibletings) Wheel Width (mm) Type Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing (Metal Compatibletings) Wheel Width (mm) Type Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Wheel No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
UNIQLO over rhodium plated 20 Angle SwivelS 50 30 20 65 S210 1PC 1 SAS-S-50N 33003862 -
Discontinued
[x]
unichrome plating 20 PVC Angle, Grain - 75 40 30 94 L210 1PC 1 SAS-S-75N 33003887 -
Discontinued
[x]
unichrome plating 20 PVC Angle, Grain - 65 40 24 82 L210 1PC 1 SAS-S-65N 33003871 -
Discontinued
[x]
Uniqlo over rhodium plated 17 Angle Swivel S 38 20 19 56 S210 1PC 1 SAS-S-38N 33003853 -
Discontinued
[x]
ADD TO CART

Related Products