Buy more than* S$200* and get FREE SHIPPING

Middle And Light Angle Caster, Swivel, Brake, Nylon Wheel

Dimensions f (mm)
10
Dimensions c(mm)
20
Stopper
With
Dimensions b (mm)
61
Dimensions e (mm)
10
Dimensions a (mm)
45
Dimension d (mm)
10
Material (Wheel)
Nylon
...see all
Product Options
ADD TO CART
Attachment Height H (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Attachment Height H (mm) Wheel No. Finishing (Metal Compatibletings) Wheel Width (mm) Type Shape Wheel Diameter D (phi mm) Allowable Load (daN) Eccentricity E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 L210 unichrome plating 25 PVC Angle, Grain - 100 60 32 1PC 1 SAL-S-100N 33003914 -
Discontinued
[x]
154 L210 unichrome plating 28 PVC Angle, Grain - 125 70 39 1PC 1 SAL-S-125N 33003923 -
Discontinued
[x]
96 G210 UNIQLO over rhodium plated 25 Angle Freely car S 75 60 30 1PC 1 SAL-S-75N 33003905 -
Discontinued
[x]
88 G210 UNIQLO over rhodium plated 25 Angle SwivelS 65 50 30 1PC 1 SAL-S-65N 33003896 -
Discontinued
[x]
ADD TO CART

Related Products