Buy more than* S$200* and get FREE SHIPPING

Dowel Pin With Inner Screw E Type, With Straight Groove

5.00 (2)
Purpose
Mainly used for positioning molds and jigs, etc.
...see all>
Product Options
ADD TO CART
Dimensions ds (Screw Diameter x Pitch)(mm) Nominal Length L Nominal Dimensions S (mm) Nominal Diameter d Tolerance Hardness Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions ds (Screw Diameter x Pitch)(mm) Nominal Length L Nominal Dimensions S (mm) Nominal Diameter d Tolerance Hardness Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 DPS-E 12 X 30 33005594 1.99 SGD
In stock
- - - - - - - 1PC 1 DPS-E 8 X 20 33005411 1.99 SGD
In stock
- - - - - - - 1PC 1 DPS-E 10 X 30 33005515 1.99 SGD
In stock
- - - - - - - 1PC 1 DPS-E 10 X 25 33005506 1.99 SGD
In stock
- - - - - - - 1PC 1 DPS-E 16 X 80 33005804 3.99 SGD
Shipped after 2018-07-02
M4xP0.7 50 6 6 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 6 X 50 33005402 1.99 SGD
In stock
M5xP0.8 50 7 8 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 8 X 50 33005472 1.99 SGD
Shipped after 2018-07-02
M5xP0.8 60 7 8 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 8 X 60 33005481 1.99 SGD
Shipped after 2018-07-02
M6xP1.0 50 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 10 X 50 33005551 1.99 SGD
In stock
M8xP1.25 60 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 60 33005734 2.99 SGD
Shipped after 2018-07-02
M10xP1.5 60 15 20 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 20 X 60 33005822 4.99 SGD
Shipped after 2018-07-02
M6xP1.0 35 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 10 X 35 33005524 1.99 SGD
Shipped after 2018-07-02
M8xP1.25 30 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 30 33005673 1.99 SGD
Shipped after 2018-07-02
M8xP1.25 40 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 16 X 40 33005752 5.99 SGD
Shipped after 2018-07-02
M10xP1.5 50 15 20 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 20 X 50 33005813 4.99 SGD
Shipped after 2018-07-02
M6xP1.0 70 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 10 X 70 33005585 7.99 SGD
Shipped after 2018-07-02
M4xP0.7 35 6 6 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 6 X 35 33005384 1.99 SGD
In stock
M5xP0.8 25 7 8 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 8 X 25 33005427 4.99 SGD
In stock
M6xP1.0 55 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 10 X 55 33005567 7.99 SGD
Shipped after 2018-07-02
M6xP1.0 35 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 12 X 35 33005603 7.99 SGD
Shipped after 2018-07-02
M6xP1.0 60 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 12 X 60 33005655 8.99 SGD
Shipped after 2018-07-02
M8xP1.25 40 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 40 33005691 8.99 SGD
Shipped after 2018-07-02
M8xP1.25 45 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 45 33005707 2.99 SGD
Shipped after 2018-07-02
M8xP1.25 50 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 50 33005716 1.99 SGD
Shipped after 2018-07-02
M8xP1.25 45 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 16 X 45 33005761 2.99 SGD
Shipped after 2018-07-02
M5xP0.8 35 7 8 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 8 X 35 33005445 4.99 SGD
Shipped after 2018-07-02
M6xP1.0 60 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 10 X 60 33005576 1.99 SGD
Shipped after 2018-07-02
M6xP1.0 50 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 12 X 50 33005637 8.99 SGD
Shipped after 2018-07-02
M10xP1.5 70 15 20 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 20 X 70 33005831 4.99 SGD
Shipped after 2018-07-02
M6xP1.0 55 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 12 X 55 33005646 2.99 SGD
Shipped after 2018-07-02
M8xP1.25 55 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 55 33005725 2.99 SGD
Shipped after 2018-07-02
M8xP1.25 50 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 16 X 50 33005777 2.99 SGD
Shipped after 2018-07-02
M5xP0.8 40 7 8 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 8 X 40 33005454 1.99 SGD
In stock
M6xP1.0 45 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 10 X 45 33005542 6.99 SGD
Shipped after 2018-07-02
M6xP1.0 45 10 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 12 X 45 33005621 8.99 SGD
Shipped after 2018-07-02
M8xP1.25 70 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 70 33005743 8.99 SGD
Shipped after 2018-07-02
M8xP1.25 70 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 16 X 70 33005795 5.99 SGD
Shipped after 2018-07-02
M10xP1.5 100 15 20 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 20 X 100 33005856 7.99 SGD
Shipped after 2018-07-02
M4xP0.7 25 6 6 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 6 X 25 33005366 0.99 SGD
In stock
M5xP0.8 30 7 8 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 8 X 30 33005436 1.99 SGD
In stock
M5xP0.8 45 7 8 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 8 X 45 33005463 5.99 SGD
Shipped after 2018-07-02
M8xP1.25 35 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 13 X 35 33005682 2.99 SGD
Shipped after 2018-07-02
M8xP1.25 60 12 - M5 HRC58 to 62 SCM445 1PC 1 DPS-E 16 X 60 33005786 2.99 SGD
Shipped after 2018-07-02
M10xP1.5 80 15 20 M5 HRC58 to 62 SCM445 1PC 1 DPS-E 20 X 80 33005847 6.99 SGD
Shipped after 2018-07-02
M4xP0.7 15 6 6 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 6 X 15 33005341 0.99 SGD
In stock
M4xP0.7 20 6 6 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 6 X 20 33005357 0.99 SGD
In stock
M4xP0.7 30 6 6 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 6 X 30 33005375 1.99 SGD
In stock
M4xP0.7 40 6 6 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 6 X 40 33005393 1.99 SGD
In stock
M6xP1.0 20 10 10 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 10 X 20 33005497 1.99 SGD
In stock
M6 x P1.0 40 10 10 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 10 X 40 33005533 1.99 SGD
In stock
M6xP1.0 40 10 12 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 12 X 40 33005612 1.99 SGD
In stock
M6xP1.0 70 10 12 m5 HRC58 - 62 SCM445 1PC 1 DPS-E 12 X 70 33005664 2.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pin of hinge part
5
From Japan
On 2016-12-21 15:18:26
It is different from the original purpose of use, but it was used as a pin of the hinge part. Because plus tolerance of the hole of the opponent was bigger, play was likely to become big with normal pin of minus tolerance, so we used dowel pins of plus tolerance daringly. There is no play and it is good. It seems that the tolerance range of this product is narrow and the quality is stable, so it seems to be safe to use from the next time onwards.
This review is about item#33005357.
Used for positioning
5
From Japan
On 2015-03-09 09:03:53
I think that it is not the original usage, but I use it for positioning the jig. I do not need the accuracy so far, but I am satisfied.
This review is about item#33005533.

Related Products