Buy more than* S$200* and get FREE SHIPPING

Socket For Raceways For Electric Drills

4.33 (3)
Nominal Dimensions S (mm)
17
Dimension l (mm)
30
Dimension D (phi mm)
23.5
Dimensions L (mm)
75
Type
Motorized / manual for both types
Weight (g)
55
Specification
Ball for preventing lowering included
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ECS-17 33005865 16.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
It is used in D1
4
From Japan
On 2015-10-25 03:21:39
Strength to worry, specification in the while worrying about what time break Although currently there is no problem ...
This review is about item#33005865.
To mount attachment of sunlight
5
From Japan
On 2015-02-28 15:10:39
Because there was a work that can not be and is not a race-way, was very helpful (^^)
This review is about item#33005865.
Electrical construction
4
From Japan
On 2014-04-19 22:28:50
I think that the other feelings long and good.
This review is about item#33005865.

Related Products