Buy more than* S$200* and get FREE SHIPPING

Tube cutter, for plastic

4.50 (2)
Compatible Replacement Blade
JTCE37
Cutting Target
CROSS-LINKED POLYETHYLENE TUBING, POLYBUTENE (PB) PIPE, CROSS-LINKED POLYETHYLENE PIPES WITH THERMAL INSULATION MATERIAL, POLYBUTENE (PB) PIPE WITH THERMAL INSULATION MATERIAL , SHEATH PIPE (CD PIPES / PF PIPE), NYLON TUBES/RUBBER HOSES, FOR "ECO CUTE" POLYETHYLENE PIPES WITH ALUMINUM REINFORCEMENT LAYER
Cutting Diameter (mm)
37 (Cross-linked Polyethylene Tubing, polybutene (Pb) pipe 34)
Weight (g)
220
Overall Length (mm)
190
TRUSCO Part Number
342-8303
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTC-37 33009392 64.05 SGD
Shipped after 2017-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installation of a heat pump electric water machine
4
From Japan
On 2015-04-01 13:02:47
So it clean off the straight because the part of the blade is in the shape of V. The material is also so that to complete also repair parts are firmly I think very good to COSPA basis.
This review is about item#33009392.
In order to cut the silicon tube
5
From Japan
On 2014-08-18 09:30:08
Also happy to cut those of the thick diameter. Delivery / packaging was also good.
This review is about item#33009392.

Related Products