Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Photo Papers

5.00 (1)
Basis Weight (g/m2)
250
Paper Thickness (mm)
0.27
Whiteness (%)
92
...see all>
Product Options
ADD TO CART
Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- A3 1Pack(20Sheet) 1 KA320MSHR 33013224 86.99 SGD
Shipped after 2018-05-08
- L-size 1Pack(20Sheet) 1 KL20MSHR 33013251 7.99 SGD
Shipped after 2018-05-08
- 2L. 1Pack(50Sheet) 1 K2L50MSHR 33013215 22.99 SGD
Shipped after 2018-05-10
- 2L. 1Pack(20Sheet) 1 K2L20MSHR 33013206 9.99 SGD
Shipped after 2018-05-08
Photo paper (paper type) A4 1Pack(20Sheet) 1 KA420MSHR 33013233 25.99 SGD
In stock
- L-size 1Pack(100Sheet) 1 KL100MSHR 33013242 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Photographic print
5
From Japan
On 2014-10-25 17:07:43
I like it with a calm color.
This review is about item#33013242.

Related Products