Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Saw Blade

4.50 (2)
Thickness (mm)
0.65
Width (mm)
13
...see all>
Product Options
ADD TO CART
Description and Applications Cutting Capacity Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Description and Applications Cutting Capacity Number of Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness of 1.6mm or less for Thickness of 1.6mm or less for 32 102 1Box(10PC) 1 432T-EX 33013617 73.99 SGD
In stock
For board thickness of 1.6mm -3.2mm 1.6-3.2mm thickness 24 93 1Box(10PC) 1 324T-EX 33013556 68.99 SGD
In stock
For board thicknessless than 1.6mm - 32 93 1Box(10PC) 1 332T-EX 33013565 67.99 SGD
Shipped after 2018-08-03
Bumper cutting, etc. - 18 102 1Box(5PC) 1 418T 33013574 38.99 SGD
In stock
For board thickness of 1.6mm -3.2mm - 24 102 1Box(5PC) 1 424T 33013583 37.99 SGD
In stock
For board thickness of 1.6mm -3.2mm - 24 102 1Box(10PC) 1 424T-EX 33013592 73.99 SGD
In stock
For board thickness of less than 1.6mm - 32 102 1Box(5PC) 1 432T 33013601 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
An incision such as a door panel
5
From Japan
On 2014-06-19 16:26:14
Excellent sharpness
This review is about item#33013617.
Processing of plastic and car interior parts
4
From Japan
On 2014-06-17 17:09:01
I feel satisfied with the degree of discontinuities, but I feel easy to sag a bit. It certainly has flexibility and it will not break.
This review is about item#33013565.

Related Products