Buy more than* S$200* and get FREE SHIPPING

Orbital Sander

4.24 (17)
Paper Dimension (mm)
93x240
Pad Dimension (mm)
90x187
Dimensions (Height H x Width W x Depth D) (mm)
165x190x90
Cord Length (m)
2
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
150
Power (V)
Single-phase 100
Current (A)
1.8
Cycle(Hz)
50/60
Weight (kg)
1.3
Accessories
Sanding paper (# 60, # 100, # 240), the connection pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDS-200D 33012262 56.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
I used it for my own speaker box.
5
From Japan
On 2017-05-19 15:46:31
There is no problem in cutting the board, but I hope the sound is a little smaller. I like the function without any problem at all.
This review is about item#33012262.
When painting work
3
From Japan
On 2017-03-31 23:06:10
I used it for painting work at the time of painting work, but it was very good
This review is about item#33012262.
For polishing
3
From Japan
On 2017-02-20 08:25:11
Purchased for compact, lightweight and inexpensive. It is easy to use and convenient. I am considering the second one.
This review is about item#33012262.
I cleaned the table of a small shop and it was able to be cleaned even with an amateur painted.
5
From Japan
On 2016-12-23 21:52:10
It was light and safe to use. It is excellent for price.
This review is about item#33012262.
Paper lumber of wood
4
From Japan
On 2016-11-04 19:42:46
It is very handy for the area with a large area. Work on small parts broke the paper, it did not turn. As others wrote, especially when idling, the sound is big, so it seems like it will be more difficult to use in residential areas or condominiums. In the dry state, fine wood chips will fly considerably, so I think that it is better to use a firm mask.
This review is about item#33012262.
Wood working
5
From Japan
On 2016-01-12 22:28:33
I bought it because it is cheap. It's the first electric thunder so I can not compare it with others, but it is very useful.
This review is about item#33012262.
Used for finishing before painting the speaker box.
5
From Japan
On 2015-09-30 21:47:09
I tried using it in practice, unlike manual work, finish was satisfactory enough. Since sand paper seems to be usable even without a hole, I intend to cut off commercially available ones. I think that it is good if the speed can be dropped a little during polishing such as corner parts. The switch is a little hard to use, is not it? But considering the price, it is a satisfactory item. I do not know the durability yet, but I use it conveniently.
This review is about item#33012262.
Outdoor paint peeling off painted surface
1
From Japan
On 2015-06-07 11:53:07
It stopped working after 30 seconds of use. It was found that it was an assembly failure by opening the inside. One of the two brushes that supplies the voltage to the motor was obvious defective. It has been a miracle to move. Manufacturers should not produce in China if decent quality control can not be done, and if users do not like the possibility of seizing such defective products, it would be said to buy Made in JAPAN. I am requesting return from now.
This review is about item#33012262.
sheet metal
5
From Japan
On 2014-12-10 16:44:32
Easy to use
This review is about item#33012262.
It is being used for repairing of wooden part
5
From Japan
On 2014-12-02 13:15:23
We are engaged in inn. Scratches on the surface of the wood in the hall have increased and I bought it for repair. Those who use it for the first Thunder purchase also purchased this for the first time because it is inexpensive for beginners. I tried using it and I feel that the power is sufficient and it was a bargain without any problem at all. I'd like to check how long it will be afterwards to continue using it in the future. At least for beginners this is a product that seems sufficient. Thank you very much.
This review is about item#33012262.