Buy more than* S$200* and get FREE SHIPPING

Bench Grinder

4.31 (26)
Grinding Wheel
A60P, A80P
Abrasive Wheel Dimensions (mm) (Bore Diameter)
12.7
Abrasive Wheel Dimensions (mm) (Thickness)
19 (right), 6.4 (left)
Abrasive Wheel Dimensions (mm) (OD)
150
Dimensions (Height H x Width W x Depth D) (mm)
200x295x165
Cord Length (m)
1.8
Revolution (min-1[r.p.m])
3000/3500
Power Consumption (W)
150
Power (V)
Single-phase 100
Current (A)
1.6
Cycle(Hz)
50/60
Weight (kg)
6.2
Dimension (mm)
Shaft / 12.7
Specification
With set guide. With high spec vitrified grinding wheel
Accessories
Spark breaker (adjusting piece) x2, cutlery support x1, x1 blade guide set
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHG-150M 33012271 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 3
2 star 1
1 star 1
Review Rating: 4.31
26 Customer Reviews
The reviews are automatic translation.
To give rise to hardware
3
From Japan
On 2018-01-24 16:37:27
It stops as soon as you strongly press the hardware you want a little more power.
This review is about item#33012271.
Used as a general-purpose polishing machine
5
From Japan
On 2017-12-19 18:10:52
Although it has not been used for many purposes yet, the vibration during rotation is greater than I thought I am less satisfied.
This review is about item#33012271.
Grinding and rusting of cutlery
4
From Japan
On 2017-09-22 17:27:43
If you describe detailed grain size gradually with compatible grindstone in the instruction book, it will be helpful to purchase exchange grindstone.
This review is about item#33012271.
Polishing operation
3
From Japan
On 2017-05-31 15:10:26
It is natural because price is cheap, but torque is quite low so it is not suitable for polishing work. We recommend to use for ordinary shaving work, because the price is also cheap.
This review is about item#33012271.
Drill polishing
1
From Japan
On 2017-05-26 03:49:58
The shaft of the motor is not accurate The left side is long and the right side is short. The right grinding stone holding is hitting the screw of the cover. I polished and fixed one screw. I do not know if this is good or not.
This review is about item#33012271.
Sanding of metal parts
5
From Japan
On 2017-01-18 17:34:36
It is solidly made, there is a sense of stability in operation, it seems to be useful from now.
This review is about item#33012271.
It is used for cutting materials.
5
From Japan
On 2016-12-09 14:39:26
It is handy, compact, easy to use and handy!
This review is about item#33012271.
Sharpening
4
From Japan
On 2016-11-19 16:23:55
I currently use it without inconvenience. The price is the price, I think that it was good to buy it when thinking about it.
This review is about item#33012271.
Metal polishing
5
From Japan
On 2016-11-04 09:32:42
It is compact and easy to use. Since it is also an option, it is convenient if there are rubber feet
This review is about item#33012271.
Cutting and polishing of hardware
5
From Japan
On 2016-11-03 15:29:49
I can use it satisfactorily and satisfactorily, and it is excellent for COSPA!
This review is about item#33012271.