Buy more than* S$200* and get FREE SHIPPING

Disc Grinder Slim

5.00 (1)
Reference Number of Carbon Brush
608GT
Grip Diameter (phi mm)
33.6
Disk Inner Diameter (phi mm)
15
Disk Outside Diameter (phi mm)
100
Cord Length (m)
2.5
Dimensions (Length L x Width W x Height H) (mm)
312x120x104
Maximum Output (W)
390
Power Consumption (W)
350
Power (V)
Single-phase 100
Current (A)
3.7
Weight (kg)
1.4
Specification
Narrow grip grip Double insulation Auxiliary handle left and right mountable Spindle lock mechanism
Accessories
Multi-wing disc (A # 80), half-eye spanner
...see all
Product Options
ADD TO CART
Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Revolution (min-1[r.p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7600 1PC 1 RG-100H 33012305 166.67 SGD
In stock
10000 1PC 1 RG-100 33012296 153.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing work of the metal
5
From Japan
On 2015-09-22 20:09:26
Since the balance of the weight is good, leprosy is not tired.
This review is about item#33012305.

Related Products