Buy more than* S$200* and get FREE SHIPPING

Mini Sander, Dust Collector

4.00 (1)
Bit Dimensions (mm)
75x105
Reference Number of Carbon Brush
608CV
Paper Dimension (mm)
75x140 (clamp type) 75x107 (magic type)
Cord Length (m)
2
Dimensions (Length L x Width W x Height H) (mm)
130x74x119
Revolution (min-1[r.p.m])
10000
Power Consumption (W)
100
Power (V)
Single-phase 100
Current (A)
1.1
Weight (kg)
0.76
Specification
Double insulation Dry type Dust collection mechanism
Accessories
(# 100), dust collection nozzle woodworking paper magic formula
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-555M 33012287 153.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Glass, mall Shine other
4
From Japan
On 2015-04-22 18:29:16
Is more GOOD if Hittsuke well a little more magic putt. Though it seems out by the specification angle.
This review is about item#33012287.

Related Products