Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Head Height H (mm) Body Length L (mm) Dimensions ds (Screw Diameter x Pitch)(mm) Hexagon Hole B (mm) Screw Length S (mm) Head Diameter D (phi mm) Shell Diameter d (mm) Hardness Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Height H (mm) Body Length L (mm) Dimensions ds (Screw Diameter x Pitch)(mm) Hexagon Hole B (mm) Screw Length S (mm) Head Diameter D (phi mm) Shell Diameter d (mm) Hardness Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 40 M4xP0.7 3 7 9 6 HRC34 to 44 SCM435 1PC 1 STG 6 X 40 33012393 1.13 SGD
In stock
6 20 M6xP1.0 5 9 13 8 HRC34 to 44 SCM435 1PC 1 STG 8 X 20 33012567 1.36 SGD
In stock
6 60 M6xP1.0 5 9 13 8 HRC34 to 44 SCM435 1PC 1 STG 8 X 60 33012646 1.67 SGD
In stock
8 25 M8xP1.25 6 12 16 10 HRC34 to 44 SCM435 1PC 1 STG 10 X 25 33012707 1.79 SGD
In stock
8 40 M8xP1.25 6 12 16 10 HRC34 to 44 SCM435 1PC 1 STG 10 X 40 33012734 1.84 SGD
In stock
8 45 M8xP1.25 6 12 16 10 HRC34 to 44 SCM435 1PC 1 STG 10 X 45 33012743 1.82 SGD
In stock
- - - - - - - - - 1PC 1 STG 10 X 50 33012752 1.86 SGD
In stock
- - - - - - - - - 1PC 1 STG 10 X 20 33012691 1.77 SGD
In stock
- - - - - - - - - 1PC 1 STG 8 X 65 33012655 1.66 SGD
Shipped after 2017-07-04
- - - - - - - - - 1PC 1 STG 8 X 16 33012551 1.33 SGD
In stock
- - - - - - - - - 1PC 1 STG 8 X 12 33012542 1.31 SGD
In stock
- - - - - - - - - 1PC 1 STG 6 X 20 33012357 1.13 SGD
In stock
- - - - - - - - - 1PC 1 STG 6 X 16 33012341 1.11 SGD
In stock
- - - - - - - - - 1PC 1 STG 6 X 12 33012332 1.11 SGD
In stock
8 90 M8xP1.25 6 - - - HRC34 to 44 SCM435 1PC 1 STG 10 X 90 33012822 2.81 SGD
In stock
- 35 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 35 33012856 5.37 SGD
Shipped after 2017-07-04
- 65 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 65 33012917 5.37 SGD
Shipped after 2017-07-04
- 70 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 70 33012926 2.95 SGD
Shipped after 2017-07-04
- 25 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 25 33013014 7.42 SGD
Shipped after 2017-07-04
- 35 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 35 33013032 4.97 SGD
Shipped after 2017-07-04
- 40 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 40 33013041 7.42 SGD
Shipped after 2017-07-04
- 45 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 45 33013057 5.07 SGD
Shipped after 2017-07-04
- 50 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 50 33013066 7.42 SGD
Shipped after 2017-07-04
- 110 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 110 33013154 7.49 SGD
Shipped after 2017-07-04
5 45 M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 45 33012515 1.26 SGD
Shipped after 2017-07-04
5 50 M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 50 33012524 5.28 SGD
Shipped after 2017-07-04
8 100 M8xP1.25 6 - - - HRC34 to 44 SCM435 1PC 1 STG 10 X 100 33012831 5.37 SGD
Shipped after 2017-07-04
- 40 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 40 33012865 5.37 SGD
Shipped after 2017-07-04
- 120 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 120 33013163 9.76 SGD
Shipped after 2017-07-04
- 150 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 150 33013197 9.12 SGD
Shipped after 2017-07-04
4 50 M4xP0.7 3 7 9 6 HRC34 to 44 SCM435 1PC 1 STG 6 X 50 33012411 1.31 SGD
In stock
4 55 M4xP0.7 3 7 9 6 HRC34 to 44 SCM435 1PC 1 STG 6 X 55 33012427 1.33 SGD
In stock
5 25 M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 25 33012472 4.73 SGD
Shipped after 2017-07-04
8 75 M8xP1.25 6 - - - HRC34 to 44 SCM435 1PC 1 STG 10 X 75 33012804 2.21 SGD
In stock
- 90 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 90 33012953 4.05 SGD
Shipped after 2017-07-04
- 110 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 110 33012971 4.79 SGD
Shipped after 2017-07-04
- 30 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 30 33013023 7.42 SGD
Shipped after 2017-07-04
- 80 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 80 33013127 7.42 SGD
Shipped after 2017-07-04
- 100 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 100 33013145 7.87 SGD
Shipped after 2017-07-04
5 - M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 16 33012454 1.18 SGD
Shipped after 2017-07-04
5 30 M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 30 33012481 1.15 SGD
In stock
5 35 M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 35 33012497 1.34 SGD
In stock
6 55 M6xP1.0 5 9 - 8 HRC34 to 44 SCM435 1PC 1 STG 8 X 55 33012637 1.64 SGD
Shipped after 2017-07-04
6 75 M6xP1.0 5 9 - 8 HRC34 to 44 SCM435 1PC 1 STG 8 X 75 33012673 1.69 SGD
Shipped after 2017-07-04
- 75 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 75 33013111 5.24 SGD
Shipped after 2017-07-04
- 75 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 75 33012935 3.68 SGD
Shipped after 2017-07-04
- 80 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 80 33012944 3.67 SGD
Shipped after 2017-07-04
- 65 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 65 33013093 7.42 SGD
Shipped after 2017-07-04
- 70 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 70 33013102 7.42 SGD
Shipped after 2017-07-04
- 90 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 90 33013136 6.08 SGD
Shipped after 2017-07-04
8 35 M8xP1.25 6 - - - HRC34 to 44 SCM435 1PC 1 STG 10 X 35 33012725 1.81 SGD
In stock
- 45 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 45 33012874 2.85 SGD
Shipped after 2017-07-04
- 120 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 120 33012987 5.70 SGD
Shipped after 2017-07-04
4 45 M4xP0.7 3 7 9 6 HRC34 to 44 SCM435 1PC 1 STG 6 X 45 33012402 1.33 SGD
In stock
- 50 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 50 33012883 5.37 SGD
Shipped after 2017-07-04
- 55 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 55 33012892 2.87 SGD
Shipped after 2017-07-04
- - M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 15 33012996 4.78 SGD
In stock
- 20 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 20 33013005 4.84 SGD
In stock
5 - M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 10 33012436 1.30 SGD
Shipped after 2017-07-04
5 - M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 12 33012445 1.18 SGD
Shipped after 2017-07-04
5 20 M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 20 33012463 4.73 SGD
Shipped after 2017-07-04
5 40 M5xP0.8 4 9 - 6.5 HRC34 to 44 SCM435 1PC 1 STG 6.5X 40 33012506 1.13 SGD
In stock
- 60 M10xP1.5 8 - - - HRC34 to 44 SCM435 1PC 1 STG 13 X 60 33012901 2.87 SGD
In stock
- 55 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 55 33013075 5.11 SGD
Shipped after 2017-07-04
- 60 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 60 33013084 5.16 SGD
Shipped after 2017-07-04
- 130 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 130 33013172 8.48 SGD
Shipped after 2017-07-04
- 140 M12xP1.75 - - 24 - HRC34 to 44 SCM435 1PC 1 STG 16 X 140 33013181 8.93 SGD
Shipped after 2017-07-04
4 10 M4xP0.7 3 7 9 6 HRC34 - 44 SCM435 1PC 1 STG 6 X 10 33012323 1.13 SGD
In stock
4 25 M4xP0.7 3 7 9 6 HRC34 - 44 SCM435 1PC 1 STG 6 X 25 33012366 1.13 SGD
In stock
4 30 M4xP0.7 3 7 9 6 HRC34 - 44 SCM435 1PC 1 STG 6 X 30 33012375 1.17 SGD
In stock
4 35 M4xP0.7 3 7 9 6 HRC34 - 44 SCM435 1PC 1 STG 6 X 35 33012384 1.16 SGD
In stock
6 10 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 10 33012533 1.30 SGD
In stock
6 25 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 25 33012576 1.35 SGD
In stock
6 30 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 30 33012585 1.41 SGD
In stock
6 35 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 35 33012594 1.35 SGD
In stock
6 40 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 40 33012603 1.39 SGD
In stock
6 45 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 45 33012612 1.36 SGD
In stock
6 50 M6 x P1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 50 33012621 1.64 SGD
In stock
6 70 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 70 33012664 1.67 SGD
In stock
6 80 M6xP1.0 5 9 13 8 HRC34 - 44 SCM435 1PC 1 STG 8 X 80 33012682 1.69 SGD
In stock
8 30 M8xP1.25 6 12 16 10 HRC34 - 44 SCM435 1PC 1 STG 10 X 30 33012716 1.79 SGD
In stock
8 55 M8xP1.25 6 12 16 10 HRC34 - 44 SCM435 1PC 1 STG 10 X 55 33012761 1.87 SGD
In stock
8 60 M8xP1.25 6 12 16 10 HRC34 - 44 SCM435 1PC 1 STG 10 X 60 33012777 2.17 SGD
Shipped after 2017-07-04
8 65 M8 x P1.25 6 12 16 10 HRC34 - 44 SCM435 1PC 1 STG 10 X 65 33012786 2.23 SGD
Shipped after 2017-07-04
8 70 M8xP1.25 6 12 16 10 HRC34 - 44 SCM435 1PC 1 STG 10 X 70 33012795 2.25 SGD
In stock
8 80 M8 x P1.25 6 12 16 10 HRC34 - 44 SCM435 1PC 1 STG 10 X 80 33012813 2.77 SGD
In stock
10 30 M10xP1.5 8 16 18 13 HRC34 - 44 SCM435 1PC 1 STG 13 X 30 33012847 2.77 SGD
In stock
10 100 M10xP1.5 8 16 18 13 HRC34 - 44 SCM435 1PC 1 STG 13 X 100 33012962 4.06 SGD
Shipped after 2017-07-04
ADD TO CART
Customer Reviews
5 star 26
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
32 Customer Reviews
The reviews are automatic translation.
For Samsonite suitcase wheel exchange
4
From Japan
On 2017-06-13 07:47:34
I used it. Because the shaft part is polished, I think that it is better than a normal hexagon bolt. I applied grease and then passed the wheels.
This review is about item#33012375.
Tire repair of trunk
5
From Japan
On 2017-06-01 20:38:44
It is used for repairing the tire of a trunk broken by overseas travel. It was able to be repaired with Kore and V locknut and tire.
This review is about item#33012366.
Caster change of caster bag
5
From Japan
On 2017-05-30 22:20:12
I used it for exchanging the caster of the caster bag. It is just right size.
This review is about item#33012375.
Machine tool
4
From Japan
On 2017-05-25 02:39:55
I felt that if the depth of the hexagonal thread was a bit deeper, I could use the wrench without licking it.
This review is about item#33012323.
Suitcase caster repair
5
From Japan
On 2017-03-29 16:11:58
Using this bolt made repair very smoothly. The bolts themselves were very difficult to obtain at other home centers and were very helpful.
This review is about item#33012384.
Exchange of Samsonite suitcase casters
5
From Japan
On 2017-03-29 15:15:44
Oki Kita Stripper Bolt (Body Shaft Type) 6 X 30, Hammer Caster Wheel (Rubber Wheel) 425 G-R 38 Tomoe Industrial Nylon Nut 1 Type (Iron / Zinc Black) (Packed Item) Castor replacement for Samsonite suitcase was made cheaply .
This review is about item#33012375.
For caster axle, for repair
4
From Japan
On 2017-02-19 15:12:01
It is somewhat uncertain if the bolt is fixed with M4, and I appreciate it if there is M5 specification.
This review is about item#33012375.
Caster repair
5
From Japan
On 2017-02-02 17:53:53
I bought it for the suitcase caster repair. It was easy to use because it was polished.
This review is about item#33012375.
Suitcase caster repair
5
From Japan
On 2017-01-15 11:50:44
First I used 30 mm bolts, but the body of the screw (polished part of 6 mm in diameter) did not span the whole bearings of the casters and I was concerned about strength strongly, so I changed it to 35 mm OK became. In the case of a long bolt, the body part protrudes from the bearings of the caster, so it overlaid the projected part of the Duracon washer of 6 mm inner diameter purchased together, making it flat.
This review is about item#33012384.
Stop of travel casters
5
From Japan
On 2016-11-30 22:35:58
I used it for repairing the carry case. Wheel 425 G - R (hammer caster), stripper bolt STG 6 x 30 (Okita), nylon nut M 4 7 × 5.5 iron / zinc black (Tomoe Engineering). Because it was arranged in black series, nuts are not noticeable, I like it.
This review is about item#33012375.

Related Products