Buy more than* S$200* and get FREE SHIPPING

Delivery pack

4.56 (9)
Purpose
For bundling sending of invoices, bills, flyers, etc.
Outside Dimension (mm)
120x240
Size
Long 4 envelope
TRUSCO Part Number
390-5811
Specification
For general-purpose. For each direction / Backside is fully sticky
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bundle(100Sheet) 1 PA-001T 33013775 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
When shipping items
5
From Japan
On 2016-05-04 20:03:47
The price is reasonable product.
This review is about item#33013775.
Used when attaching an invoice to a case
5
From Japan
On 2016-04-18 00:32:47
Although the price is cheap, it can be used without problems. I think that the usability is also good. To the mouth, in order to make sure, we stick the tape and make sure that the invoice in the inside does not fall, but the specification is the same in other delivery packs, so I think that it will be used in the same way.
This review is about item#33013775.
factory shipment
5
From Japan
On 2015-08-06 14:44:53
It is in use for shipping labels of export items. I am saved because the price is also cheap.
This review is about item#33013775.
When sending luggage, put the slip in the delivery pack and paste it on cardboard.
5
From Japan
On 2014-04-11 15:09:38
We do not have any inconvenience, so we are OK. If it says it is the best now if it is 11 cm long 3 size envelope is 12 cm wide width is about 12.5 cm since entering without breaking is the best now, is there some regulation there?
This review is about item#33013775.
For delivery of customer's invoice delivery note
4
From Japan
On 2014-03-27 13:22:39
Although it can be used without discomfort, when it passes more than three months, the entrance and the entrance gather up, there are times when the paper to be inserted comes in and it becomes difficult to use.
This review is about item#33013775.
When delivering goods
5
From Japan
On 2014-03-18 15:47:21
I always use it. The price is affordable and it is really convenient to put in a map.
This review is about item#33013775.
Enclose an external invoice
4
From Japan
On 2013-10-18 17:56:21
Bargain for innocent among similar products. Because it is disposable until it arrives at the other side. .
This review is about item#33013775.
For the shipping slip included in the shipping item
4
From Japan
On 2013-05-23 16:09:31
Size was just right and good.
This review is about item#33013775.
Put the invoice into the cardboard
4
From Japan
On 2013-03-13 14:08:55
Delivery to home delivery baggage, use invoice in pack. I bought it because it was cheaper than the others.
This review is about item#33013775.

Related Products