Buy more than* S$200* and get FREE SHIPPING

Door Closer 80 Series Parallel Type, Without Stopper

5.00 (2)
Caution
During model selection, please give the width of the applied door priority. The body varies for the standard type and parallel type. For places with strong winds, please use No.1 large model.
Catch-Phrase
Standard model to fit various spaces
Stop Angle
-
Durability
300000 Times
Compatible Door Height (mm)
2100
Dimension Q(mm)
240
Dimension G(mm)
45
Egocentric
Left and right combined use
Dimensions C (mm)
63
Dimension H (mm)
70.5
Type
Parallel type
Color
Silver
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Compatible Door Mass (kg) Dimensions A (mm) Compatible Door Width (mm) Stop Dimension r (mm) Dimensions I (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Compatible Door Mass (kg) Dimensions A (mm) Compatible Door Width (mm) Stop Dimension r (mm) Dimensions I (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
208 225 77 60 114 40 - 65 61 950 Not available 289 52.5 115 1PC 1 83P 09364363 89.66 SGD
In stock
190 205 52 50 95 25 - 45 45 900 Without 279 37.5 90 1PC 1 82P 38567532 78.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For the apartment door
5
From Japan
On 2015-06-25 20:29:30
Purchased for replacement of what was installed 30 years ago. I did not use much for the shape of the bracket are different, but otherwise it was easy to fit in the mounting. Was said to \ 30,000 with the mounting charge included in the apartment-related skilled in the art that we are willing requires the result to \ 5,000.
This review is about item#38567532.
For the home
5
From Japan
On 2014-10-11 21:35:13
Thing until now is no longer work in the oil leakage, and replacement. Size and shape of the body, but was the same small diameter of the screw, the wreck is in the screw position has changed the shape of the bracket is different. Bracket screw use the old were purchased at home centers. Could also be applied by amateur but was good if it has together is also a thing of the old size. I am happy now to door closers original movement.
This review is about item#09364363.

Related Products