Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wiper Rubber Replacement for Imported Car

4.37 (19)
Caution
Vertebra not included.
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 450 1PC 1 115-705 33013872 8.99 SGD
In stock
8 610 1PC 1 115-712 33013933 27.99 SGD
Shipped after 2018-06-27
6 475 1PC 1 115-707 33013881 14.99 SGD
In stock
6 400 1PC 1 115-704 33013863 9.99 SGD
In stock
6 500 1PC 1 115-706 33013897 8.99 SGD
In stock
6 530 1PC 1 115-708 33013906 15.99 SGD
In stock
6 550 1PC 1 115-709 33013915 14.99 SGD
In stock
8 600 1PC 1 115-710 33013924 28.99 SGD
In stock
8 650 1PC 1 115-753 33013942 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 1
1 star 1
Review Rating: 4.37
19 Customer Reviews
The reviews are automatic translation.
Replacement of wiper rubber
5
From Japan
On 2018-05-05 20:36:57
The tractor wiper of the foreign car bought and bought this commodity because the wiping became worse. Up to now I bought a wiper from the dealer, but since it costs more than 1 million yen per one, I wish I could exchange rubber only , I found this product immediately where I thought, immediately buy it, and exchange it quickly, I am very satisfied with the beautiful wiping. If wiping off, I would like to purchase again.
This review is about item#33013915.
Used for rear wiper of Renault Rutissia
5
From Japan
On 2018-04-26 14:36:15
There was no substitute for the wiper itself, and we responded by exchanging only the rubber. Although it is still running in the rainy weather, it has been installed without problems.
This review is about item#33013863.
New Wieter wiper replacement rubber.
5
From Japan
On 2018-03-24 16:07:01
It is very appreciated as it is a product that we are not dealt with at the shop. Since the curvature of the windshield of New Beetle is intense, attention must be paid to the direction of the bend of the barbra (metal fittings). It is easy to use the neutral detergent stock solution when passing rubber through the arm.
This review is about item#33013906.
Smart wiper rubber exchange
4
From Japan
On 2017-12-24 17:03:42
If you cut about 2 cm, it will not change to genuine! There was also elasticity, there was no deterioration of rubber! Benz vehicles (including smart) around 2000 will seem to fit this type.
This review is about item#33013872.
VW Polo 6R
1
From Japan
On 2017-11-27 16:08:02
Rubber core is too thick to go into the genuine blade at all. I think that it is the same as rubber for domestic cars.
This review is about item#33013924.
Replacing old wiper with foreign car
5
From Japan
On 2017-10-11 15:23:35
Recently this has become difficult to obtain at the car shop. It is hard to be.
This review is about item#33013872.
VW Lupo rear wiper change rubber exchange
5
From Japan
On 2017-06-10 21:06:07
VW Lupo rear wiper change We purchased for rubber replacement. We cut and use the cheapest 450 mm of the price. Although it may be impossible to install depending on the year and type of blade, the shape of the trapezoid and the fitting were perfect in our vehicle.
This review is about item#33013872.
Benz 190E Wiper Replacement Rubber
5
From Japan
On 2017-05-27 18:53:34
Since genuine products are supplied only for each blade and their price is high, we are saved. I would like to purchase the next time good quality of goods well.
This review is about item#33013924.
Wiper for BMW E39
2
From Japan
On 2016-07-25 16:22:02
Since the width of the rubber groove of the caulking part is shorter than the part of the metal fittings, it caulked it once, but in the meantime, I was worried that it could be shifted
This review is about item#33013924.
vehicle inspection
5
From Japan
On 2016-03-25 17:45:51
Good!
This review is about item#33013863.

Related Products