Buy more than* S$200* and get FREE SHIPPING

Weight Roller

4.43 (113)
...see all>
Product Options
ADD TO CART
Compatible Vehicle Model Manufactutrer Outer Diameter (phi mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Vehicle Model Manufactutrer Outer Diameter (phi mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Suzuki-system address V125 SUZUKI 20 19 15 1Set(6PC) 1 WS20-19 35501672 22.99 SGD
Shipped after 2018-02-26
Yamaha-based general-purpose YAMAHA 15 12 12 1Set(6PC) 1 WY15-12.0 33014405 17.99 SGD
Shipped after 2018-03-02
Yamaha-based general-purpose YAMAHA 15 9.5 12 1Set(6PC) 1 WY15-9.5 33014371 13.99 SGD
Shipped after 2018-03-02
Suzuki-based general-purpose SUZUKI 16 7.5 12 1Set(6PC) 1 WS16-7.5A 33014475 17.99 SGD
Shipped after 2018-03-02
Suzuki-based general-purpose SUZUKI 17 9.5 12 1Set(6PC) 1 WS17-9.5B 33014563 10.99 SGD
Shipped after 2018-03-02
Honda general purpose system Honda 16 12 13 1Set(6PC) 1 WH16-12.0 33014195 10.99 SGD
Shipped after 2018-02-26
Honda general purpose system Honda 16 14 13 1Set(6PC) 1 WH16-14.0 33014213 10.99 SGD
Shipped after 2018-02-26
Let II CA1PA/PC '03 - Perch 17 10 12 1Set(6PC) 1 WS17-10.0B 38122944 11.99 SGD
Shipped after 2018-02-26
Suzuki B-type address V100 Perch 17 12.5 12 1Set(6PC) 1 WS17-12.5B 35501663 11.99 SGD
Shipped after 2018-02-26
Address V125 (CF46A) Perch 20 17 15 1Set(6PC) 1 WS20-17 35762386 22.99 SGD
Shipped after 2018-02-26
G Magellan City 400 SH04J/06J Yamaha 25 18 15 1Set(4PC) 1 WY25-18 40418734 18.99 SGD
Shipped after 2018-03-02
Skywave 400 CK44A / 45A SUZUKI 26 25 13 1Set(4PC) 1 WS26-25 40418795 -
Discontinued
[x]
Skywave 400 CK41A / 42A / 43A SUZUKI 26 23 13 1Set(4PC) 1 WS26-23 40418786 18.99 SGD
Shipped after 2018-02-26
T-MAX500 SJ02J YAMAHA 25 29 15 1Set(4PC) 1 WY25-29 40418752 21.99 SGD
Shipped after 2018-03-02
T-MAX500 SJ04J YAMAHA 25 22 15 1Set(4PC) 1 WY25-22 40418743 21.99 SGD
Shipped after 2018-03-02
G Mage City 250 SG15J YAMAHA 25 15 15 1Set(4PC) 1 WY25-15 40418725 18.99 SGD
Shipped after 2018-03-02
Maguzamu SG17J / 27J YAMAHA 25 14 15 1Set(4PC) 1 WY25-14 40418716 18.99 SGD
Shipped after 2018-03-02
Cygnus X (5UA4 later), Axis REIT SE53J YAMAHA 20 15 12 1Set(6PC) 1 WY20-15 40418707 15.99 SGD
Shipped after 2018-03-02
Cygnus X YAMAHA 20 12 12 1Set(6PC) 1 WY20-12 40418691 15.99 SGD
Shipped after 2018-02-26
Skywave 250 CJ44A / 46A SUZUKI 24 33 18 1Set(6PC) 1 WS24-33 40418777 31.99 SGD
Shipped after 2018-02-26
Skywave 250 AN250K7 / ZK7 / DK SUZUKI 24 31 18 1Set(6PC) 1 WS24-31 40418761 31.99 SGD
Shipped after 2018-03-02
- - - - - 1Set(6PC) 1 WY20-15 40419075 -
Discontinued
[x]
- - - - - 1Set(6PC) 1 WY20-12 40419066 -
Discontinued
[x]
- - - - - 1Set(4PC) 1 WY25-22 40419111 -
Discontinued
[x]
- - - - - 1Set(4PC) 1 WY25-29 40419127 -
Discontinued
[x]
- - - - - 1Set(4PC) 1 WY25-14 40419084 -
Discontinued
[x]
Let 4, 5 Secrets SUZUKI 17 12 12 1Set(3PC) 1 WS17-12.0B 39229127 9.99 SGD
Shipped after 2018-02-26
- - - - - 1Set(6PC) 1 WS24-31 40419136 -
Discontinued
[x]
- - - - - 1Set(6PC) 1 WS24-33 40419145 -
Discontinued
[x]
- - - - - 1Set(4PC) 1 WS26-23 40419154 -
Discontinued
[x]
- - - - - 1Set(4PC) 1 WS26-25 40419163 18.99 SGD
Shipped after 2018-03-02
Spacey 125 Honda 20 16 15 1Set(6PC) 1 WH20-18 39229066 28.99 SGD
Shipped after 2018-03-02
- - - - - 1Set(4PC) 1 WY25-15 40419093 -
Discontinued
[x]
- - - - - 1Set(4PC) 1 WY25-18 40419102 -
Discontinued
[x]
Yamaha-based general-purpose Yamaha 15 9 12 1Set(6PC) 1 WY15-9.0 33014362 10.99 SGD
Shipped after 2018-02-26
Yamaha-based general-purpose Yamaha 15 10 12 1Set(6PC) 1 WY15-10.0 33014387 10.99 SGD
Shipped after 2018-02-26
Yamaha-based general-purpose Yamaha 15 11 12 1Set(6PC) 1 WY15-11.0 33014396 10.99 SGD
Shipped after 2018-03-02
Sky Wave, CJ41A Perch 24 35 18 1Set(6PC) 1 WS24-35 33014597 31.99 SGD
Shipped after 2018-02-26
Sky Wave, CJ42A CJ43A Perch 24 40 18 1Set(6PC) 1 WS24-40 33014606 31.99 SGD
Shipped after 2018-02-26
Forza MF08 Honda 23 32 18 1Set(3PC) 1 WH23-32 33014256 12.99 SGD
Shipped after 2018-03-02
Suzuki-based general-purpose Perch 17 5.5 12 1Set(6PC) 1 WS17-5.5B 33014484 10.99 SGD
Shipped after 2018-02-26
Suzuki-based general-purpose Perch 17 6 12 1Set(6PC) 1 WS17-6.0B 33014493 10.99 SGD
Shipped after 2018-02-26
Suzuki-based general-purpose Perch 17 8.5 12 1Set(6PC) 1 WS17-8.5B 33014545 10.99 SGD
Shipped after 2018-03-05
Yamaha-based general-purpose Yamaha 15 4.5 12 1Set(6PC) 1 WY15-4.5 33014274 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 5.5 13 1Set(6PC) 1 WH16-5.5 33014082 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 6 13 1Set(6PC) 1 WH16-6.0 33014091 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 6.5 13 1Set(6PC) 1 WH16-6.5 33014107 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 7 13 1Set(6PC) 1 WH16-7.0 33014116 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 7.5 13 1Set(6PC) 1 WH16-7.5 33014125 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 8 13 1Set(6PC) 1 WH16-8.0 33014134 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 8.5 13 1Set(6PC) 1 WH16-8.5 33014143 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 9 13 1Set(6PC) 1 WH16-9.0 33014152 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 9.5 13 1Set(6PC) 1 WH16-9.5 33014161 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 10 13 1Set(6PC) 1 WH16-10.0 33014177 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 11 13 1Set(6PC) 1 WH16-11.0 33014186 10.99 SGD
Shipped after 2018-02-26
Honda series general purpose Honda 16 13 13 1Set(6PC) 1 WH16-13.0 33014204 10.99 SGD
Shipped after 2018-02-26
Lead JF06 NH1001 Honda 18 12 13 1Set(6PC) 1 WH18-12 33014222 14.99 SGD
Shipped after 2018-02-26
LEAD JF06 NH100W / 100 X NH Honda 18 14 13 1Set(6PC) 1 WH18-14 33014231 14.99 SGD
Shipped after 2018-02-26
Spacey 125 Honda 20 16 15 1Set(6PC) 1 WH20-16 33014247 22.99 SGD
Shipped after 2018-03-02
FORZA MF06 Honda 23 21 (3 pieces) and 31 (3 pieces) 18 1Set(6PC) 1 WH23-21/31 33014265 25.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 5 12 1Set(6PC) 1 WY15-5.0 33014283 10.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 5.5 12 1Set(6PC) 1 WY15-5.5 33014292 10.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 6 12 1Set(6PC) 1 WY15-6.0 33014301 10.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 6.5 12 1Set(6PC) 1 WY15-6.5 33014317 10.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 7 12 1Set(6PC) 1 WY15-7.0 33014326 10.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 7.5 12 1Set(6PC) 1 WY15-7.5 33014335 10.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 8 12 1Set(6PC) 1 WY15-8.0 33014344 10.99 SGD
Shipped after 2018-02-26
Yamaha series general purpose Yamaha 15 8.5 12 1Set(6PC) 1 WY15-8.5 33014353 10.99 SGD
Shipped after 2018-03-02
Grand axis 100 5FA-E7632-10 Yamaha 18 9.5 12 1Set(6PC) 1 WY18-9.5 33014414 13.99 SGD
Shipped after 2018-02-26
Grand axis 100 5 FA-E 7632-00 Yamaha 18 11 12 1Set(6PC) 1 WY18-11 33014423 20.99 SGD
Shipped after 2018-03-02
Majesty 250 Yamaha 20 18 12 1Set(4PC) 1 WY20-18.0 33014432 10.99 SGD
Shipped after 2018-02-26
Suzuki system wide use Suzuki 16 6 12 1Set(6PC) 1 WS16-6.0A 33014441 10.99 SGD
Shipped after 2018-03-02
Suzuki system wide use Suzuki 16 6.5 12 1Set(6PC) 1 WS16-6.5A 33014457 10.99 SGD
Shipped after 2018-03-02
Suzuki system wide use Suzuki 16 7 12 1Set(6PC) 1 WS16-7.0A 33014466 10.99 SGD
Shipped after 2018-02-26
Suzuki system wide use Suzuki 17 6.5 12 1Set(6PC) 1 WS17-6.5B 33014502 10.99 SGD
Shipped after 2018-02-26
Suzuki system wide use Suzuki 17 7 12 1Set(6PC) 1 WS17-7.0B 33014511 10.99 SGD
Shipped after 2018-02-26
Suzuki system wide use Suzuki 17 7.5 12 1Set(6PC) 1 WS17-7.5B 33014527 10.99 SGD
Shipped after 2018-02-26
Suzuki system wide use Suzuki 17 8 12 1Set(6PC) 1 WS17-8.0B 33014536 10.99 SGD
Shipped after 2018-02-26
Suzuki system wide use Suzuki 17 9 12 1Set(6PC) 1 WS17-9.0B 33014554 10.99 SGD
Shipped after 2018-02-26
Let's 4 Suzuki 17 11 12 1Set(3PC) 1 WS17-11.0B 33014615 8.99 SGD
Shipped after 2018-02-26
ADDRESS V50, LETS 4 Suzuki 17 11.5 12 1Set(3PC) 1 WS17-11.5B 33014624 8.99 SGD
Shipped after 2018-02-26
LET'S ?, VERDE Suzuki 17 15 12 1Set(3PC) 1 WS17-15B 33014572 9.99 SGD
Shipped after 2018-02-26
ADDRESS UG110Y, SY Suzuki 17 18.5 12 1Set(6PC) 1 WS17-18.5B 33014581 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 77
4 star 19
3 star 10
2 star 3
1 star 4
Review Rating: 4.43
113 Customer Reviews
The reviews are automatic translation.
Scooter Maintenance
4
From Japan
On 2018-02-07 18:58:30
Because cost performance is high, I am ordering and buying it. The feeling I used is reasonable, so it is good! . I think I will ask other sizes as well.
This review is about item#33014177.
Maintenance of consumables
1
From Japan
On 2018-01-21 23:30:42
Although there is no problem as a product, the package was crushed by the oil can in the box at the time of delivery, the package was broken, the rollers were falling apart, there were no scratches on the parts themselves It is not in the state to be shown to you, recent Monotaro says that the packing is slightly unruly, I do not need excessive packaging, but I think what kind of thing is in the packaging that the item itself will be damaged.
This review is about item#33014222.
Tune up for Honda Live Dio
4
From Japan
On 2017-12-06 12:35:47
I am satisfied with low price. I would like to see how much more can be used.
This review is about item#33014143.
For scooters
5
From Japan
On 2017-11-01 16:37:52
I am happy that NTB's weight rollers can be bought at this price.
This review is about item#33014161.
bike
5
From Japan
On 2017-10-05 16:24:51
I use it for Yamaha gear. We use it together with belt exchange. We are exchanging at about 17000 km to 20000 km.
This review is about item#33014301.
Currently good
5
From Japan
On 2017-09-30 06:17:35
I do not know the lifespan, but now it is very good, so I am looking forward to how long we can maintain the function.
This review is about item#33014082.
af 51 pulley exchange
5
From Japan
On 2017-09-06 16:08:05
I sent all the other parts, packing was really polite. We were able to respond promptly and work quickly. I will order from now
This review is about item#33014152.
Used at address V100
4
From Japan
On 2017-09-02 16:37:30
As we have just incorporated it, we can not understand its performance. However, I feel easy to use.
This review is about item#35501663.
Maintenance of the motorcycle
5
From Japan
On 2017-08-31 17:59:36
Weight rollers are expendable items, so regular replacement is necessary, but genuine products are expensive.
This review is about item#40418786.
Used for replacing the V-belt of a scooter
3
From Japan
On 2017-08-31 16:59:44
It was able to be used as genuine goods as soon after ordering. I also want to use it.
This review is about item#33014222.

Related Products