Buy more than* S$200* and get FREE SHIPPING

Wheel Hub Lock Nut

4.73 (55)
Caution
May not match if model year is different, even if car types types are the same. Make sure to always confirm the authentic product number.
...see all>
Product Options
ADD TO CART
Nut Diameter Part No. Compatible Model Manufactutrer Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Diameter Part No. Compatible Model Manufactutrer Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M16 90363-SD5-000 Today Honda 1.5 1Bag(2PC) 1 H-8 33015141 5.99 SGD
In stock
M22 90305-692-010 90402-SBZ-000 Accord, civic Honda 1.5 1Bag(2PC) 1 H-0 33015157 6.99 SGD
In stock
M22 90305-S2L-003 Fit Honda 1.5 1Bag(2PC) 1 H-2 33015175 6.99 SGD
In stock
M20 90305-S50-003 Fit Honda 1.5 1Bag(2PC) 1 H-3 33015184 7.99 SGD
In stock
M18 09159-18008 Alto Suzuki 1.5 1Bag(2PC) 1 S-6 33015193 6.99 SGD
In stock
M16 09159-16011 ALTO, WAGON R Suzuki 1.5 1Bag(2PC) 1 S-8 33015202 3.99 SGD
In stock
M18 09159-18017 Alto, WagonR, Every Suzuki 1.5 1Bag(2PC) 1 S-10 33015211 6.99 SGD
In stock
M16 MR319634 ek wagon Mitsubishi 1 1Bag(2PC) 1 M-1 33015227 5.99 SGD
In stock
M20 43262-AX06C March Nissan 1.5 1Bag(2PC) 1 N-1 33015236 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 47
4 star 3
3 star 4
2 star 0
1 star 1
Review Rating: 4.73
55 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-10-25 12:55:31
Since it is a consumable item of non-reusable items anyway it is cheap and good. There is no problem in use.
This review is about item#33015211.
maintenance
3
From Japan
On 2017-09-07 18:28:18
Can be used just like genuine products. It will be saved if the price is cheaper a little more.
This review is about item#33015211.
Used when rearward drum brake maintenance
5
From Japan
On 2017-08-01 14:45:43
As unchanged, price is cheap and good It is 22 mm box wrench used. I use it for Suzuki Hustler 2WD.
This review is about item#33015202.
Drum desorption
5
From Japan
On 2017-07-30 18:17:34
It saves me the trouble of ordering with a dealer. I could use it without problems.
This review is about item#33015211.
Periodic inspection and maintenance
5
From Japan
On 2017-06-18 21:50:58
Since it is a disposable expendable item, it is as cheap as possible and can withstand use, and this product was purchased repeatedly at the time of vehicle inspection.
This review is about item#33015211.
As a next reserve maintenance
4
From Japan
On 2017-06-13 08:23:34
I do not know yet because I do not use it, but I'm satisfied with the price well.
This review is about item#33015157.
Hub bolt
5
From Japan
On 2017-05-17 17:20:39
It was good to be cheap. It is nothing different from Suzuki genuine.
This review is about item#33015211.
To car maintenance
5
From Japan
On 2017-05-03 00:29:57
It is cheap and very good as it does not differ from the genuine parts of the manufacturer at all.
This review is about item#33015211.
For maintenance of brakes
5
From Japan
On 2017-04-17 19:08:29
It is very nice that it is cheap on that without any change as a genuine product from the manufacturer.
This review is about item#33015193.
Replacement of light motor drive shaft
5
From Japan
On 2017-04-15 15:51:10
Subaru Pleo's D shaft exchanged for used parts with rattling noise. I ordered about the nut and measured the thread diameter and pitch as new items. I think that I will not remove it here until it is scrapped. It does not matter if it rusts somewhat
This review is about item#33015184.

Related Products