Buy more than* S$200* and get FREE SHIPPING

Fixed Base Bench Vise

2.75 (4)
Mouth Opening (mm)
About 200
Mouth Width (mm)
150
Height (mm)
About 200
Weight (kg)
About 19
Width (mm)
65
Length (mm)
About 430
Material
CAST IRON (FC250)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS150 33015385 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Tsukami work such as stainless steel material
1
From Japan
On 2016-03-29 18:08:23
Looseness is large, misalignment accuracy is the worst. It was the most lousy item with items purchased with Monotaro.
This review is about item#33015385.
Let's fix parts for mechanical repair
2
From Japan
On 2016-03-15 09:30:10
Because there is no cover at the back of the vice, I can not fix it by hitting an iron plate etc.
This review is about item#33015385.
To fix hardware
3
From Japan
On 2015-06-06 23:05:11
From the impression of seeing the product, the making feels sloppy, is it domestic that I was using until now Do you feel it so? Precise the mouth of the place to fix? Domestic production may have been good even if the tightness is high or slightly higher
This review is about item#33015385.
Used at the time of processing by sandwiching the member
5
From Japan
On 2014-12-08 14:52:34
It was easy to pinch and was the best.
This review is about item#33015385.

Related Products