Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Up Right Vice

2.00 (1)
Height B (mm)
172
Mouth Depth (mm)
71
Mouth Opening (mm)
90
Mouth Width (mm)
100
Dimension G(mm)
145
Dimensions C (mm)
280
Dimensions E (mm)
105
Dimensions D (mm)
107
Dimension F (mm)
119
Approximate Weight (kg)
15
Overall Length A (mm)
337
Dimension H (mm)
160
Material
Ductile cast iron (FCD45)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-100 33015394 339.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cutting by vise and cutting work with gold saw, bending work etc.
2
From Japan
On 2011-05-13 20:24:21
Because the accuracy of the vice is poor, there is too much play when moving.
This review is about item#33015403.

Related Products