Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super Strong Pick Up Tool Tornado

4.25 (16)
Shaft (Material)
SUS304
Material (Grip)
Elastomer resin
Overall Length (mm)
About 850
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5085 33015437 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.25
16 Customer Reviews
The reviews are automatic translation.
Used for wiring wiring work
5
From Japan
On 2018-01-23 21:11:07
Since Iron steel is used when routing the roof behind the ceiling, if it is about 1 to 2 meters away Easy to use because it is easier than using a cable catcher.
This review is about item#33015437.
Maintenance of construction machinery
4
From Japan
On 2018-01-08 12:57:54
The tools of construction machines are very handy at pickups as there is weight as well. Afterwards it becomes extremely easy to use when the tip becomes flexible (it can be flexibly released with the guide of the magnet part).
This review is about item#33015437.
When the bolt / nut is dropped
3
From Japan
On 2017-09-18 14:50:37
Since a case falls to a narrow place also occurs, it is better that the tip is slightly smaller.
This review is about item#33015437.
Maintenance of machine
3
From Japan
On 2017-06-06 16:40:52
There is a pen folder so that it enters your pocket, but there is no breast pocket into which you can enter! It's too big! It is!
This review is about item#33015437.
Catching bolts and the like
5
From Japan
On 2017-05-06 17:00:33
It is strong and has strength, it helps when assembling the machine. It is best if there is a resin (rubber) cover on the tip part if possible.
This review is about item#33015437.
Pick up screws
3
From Japan
On 2016-02-25 18:14:08
Use without problems
This review is about item#33015437.
Chip cutting with wire cutting
5
From Japan
On 2016-01-27 17:08:45
I made it firmly for the price. Adsorptive power also has no problem
This review is about item#33015437.
recycling
1
From Japan
On 2015-11-22 19:35:12
It is difficult to use, weak
This review is about item#33015437.
Racing machine maintenance
4
From Japan
On 2014-06-25 14:40:46
I used it for raising the inner cartridge of cartridge type front fork. It is uneconomical to purchase a special tool to raise for each type of car, so I replaced it with this tool. Although it is not the original use method, it was useful. Of course, in order to pick up bolts etc dropped in a narrow place during maintenance, it will fulfill the application without any inconvenience.
This review is about item#33015437.
Pickup tool during rebar work / steel frame construction
5
From Japan
On 2014-02-07 12:49:17
Used to pick up bundled wire scraps and bolts at the bottom of the beam · slab bottom. The super power of other companies sticks to the main beam of the beam first than the object, ... It is NG that is too strong This product is moderately strong, I like it to the extent necessary.
This review is about item#33015437.

Related Products