Buy more than* S$200* and get FREE SHIPPING

Valve Compound, Carborundum

4.60 (5)
Caution
Please do not use on plated items and items with gloss.(Plating, gloss get removed.), Please do not use on plated items and items with gloss.(Plating, gloss get removed.)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Can(200g) 1 # 40 33015473 13.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 # 60 33015491 13.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 400 33015875 43.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 #1500 33015674 28.99 SGD
In stock
1Can(200g) 1 #180 33015543 18.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 80 33015762 29.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #800 33015902 43.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #1000 33015911 45.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 120 33015787 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #180 33015805 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 240 33015832 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 280 33015841 35.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #3000 33015954 62.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #320 33015866 40.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #50 33015744 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 500 33015884 51.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 60 33015753 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 600 33015893 45.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 # 280 33015586 16.99 SGD
In stock
1Can(200g) 1 # 300 33015595 21.99 SGD
In stock
1Can(450g) 1 # 220 33015823 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 Medium Eye (# 120 or equivalent) 33015717 22.99 SGD
In stock
1Can(450g) 1 # 100 33015771 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #1200 33015927 48.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 #50 33015482 13.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 # 80 33015507 15.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 Subdivision (# 220 or equivalent) 33015726 22.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #150 33015796 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 #1500 33015936 50.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 200 33015814 27.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 300 33015857 35.99 SGD
N/A
1Can(200g) 1 # 120 33015525 13.99 SGD
In stock
1Can(450g) 1 Ara eyes (# 60 or equivalent) 33015701 22.99 SGD
In stock
1Can(450g) 1 #2000 33015945 50.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 # 100 33015516 13.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 #150 33015534 13.99 SGD
Shipped after 2018-01-22
1Can(450g) 1 # 40 33015735 27.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 # 200 33015552 13.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 # 220 33015561 13.99 SGD
Shipped after 2018-01-22
1Can(200g) 1 Ara eyes (# 60 or equivalent) 33015446 12.99 SGD
In stock
1Can(200g) 1 Medium Eye (# 120 or equivalent) 33015455 12.99 SGD
In stock
1Can(200g) 1 Subdivision (# 220 or equivalent) 33015464 12.99 SGD
In stock
1Can(200g) 1 # 240 33015577 13.99 SGD
In stock
1Can(200g) 1 #320 33015604 21.99 SGD
In stock
1Can(200g) 1 # 400 33015613 21.99 SGD
In stock
1Can(200g) 1 # 500 33015622 21.99 SGD
In stock
1Can(200g) 1 # 600 33015631 25.99 SGD
In stock
1Can(200g) 1 #800 33015647 25.99 SGD
In stock
1Can(200g) 1 #1000 33015656 25.99 SGD
In stock
1Can(200g) 1 #1200 33015665 25.99 SGD
In stock
1Can(200g) 1 #2000 33015683 28.99 SGD
In stock
1Can(200g) 1 #3000 33015692 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For maintenance
5
From Japan
On 2017-02-20 17:05:47
Although it seems that the job category is likely to be limited, I buy it periodically because it is very easy to use. I will purchase it if I lose it
This review is about item#33015613.
Balancing the valve
3
From Japan
On 2015-05-29 16:39:00
Too much quantity, I think that it is better to have a price of about 50 g at a lower price. Even 50 g may be more w
This review is about item#33015464.
Balancing the valve
5
From Japan
On 2014-05-31 20:53:26
I think that it was good even with a finer count with a feeling that it can be too polished well. The point is that it is good as an abrasive product with the feeling that it can be polished well enough.
This review is about item#33015464.
Rust removal of bicycle / motorcycle
5
From Japan
On 2013-09-13 16:51:34
Rust not falling on spray also falls well on this product.
This review is about item#33015455.
Used for balancing engine valves
5
From Japan
On 2011-11-19 17:49:56
I think that grain size and viscosity are just right for balancing valves. I have never used anything other than this compound ....
This review is about item#33015464.

Related Products