Buy more than* S$200* and get FREE SHIPPING

Rain-proof sensor light

2.43 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Angle Sensor Adjustment (Deg)
About 35 to about 120 variable variable vertical left and right direction
Lighting Retention Time
About 5 seconds - about 5 minutes
Installation Location
(The place that is not directly exposed to the rain) Indoor, outdoor
Detecting Method
Passive infrared
Safety Standards
S Mark
Sensor Detection Range
(Depending on the settings and environment) angle / left and right 100 degrees distance / maximum 10m
Operating Ambient Temperature (deg C)
-20 - 50
Power Supply Voltage (V)
AC100(50/60Hz)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
135x109x163
Power Cord (m)
1.5
Power Consumption (W)
1 (at the time of lights out), 135 (lit)
Type
Rain-proof type
Weight (g)
(Including code) about 480
Color
Black
Accessories
X1 unit 150W halogen lamp, x2 mounting screws, x2 this concrete sleeve, x1 piece of masking seal
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 ESL-RH150(BK) 33015981 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 3
2 star 1
1 star 2
Review Rating: 2.43
7 Customer Reviews
The reviews are automatic translation.
Antitrust lighting on your doorstep
3
From Japan
On 2014-04-02 09:34:54
There are problems concerning adjustment of lighting time and adjustment of sensitivity. Is not it a pricey item?
This review is about item#33015981.
Auxiliary light near the doorway
2
From Japan
On 2013-09-22 20:35:49
The power cord is short. I want 2 m.
This review is about item#33015981.
Automatic lighting in the workplace
3
From Japan
On 2011-11-07 19:56:28
It became malfunctioning about 1 year after installation. Perhaps it's a price if it says price, but if you want to buy it next time, it will be another thing.
This review is about item#33015981.
Installed in the entrance for crime prevention
1
From Japan
On 2011-06-20 12:15:58
You can hardly adjust the distance and range (although it makes it like blindfold in the cover ...) and adjust the lighting time in 5 seconds or 5 minutes (even though it is a dial type) fine adjustment is impossible. I use it thinking that it is not a defective item because it turns ON / OFF. It is understood that I bought other products, but the sensor seems to perform better on the movable type (hanging on the bottom of the main unit).
This review is about item#33015981.
Home lighting
3
From Japan
On 2011-04-27 19:09:25
Brightness is good
This review is about item#33015981.
Used as an auxiliary light for the sidewalk to the parking lot.
1
From Japan
On 2010-11-26 15:19:43
Initially we could use it without problems, but it stopped lighting with a single rain. There is a lie in things with rainproof type, notation. I wish I had an umbrella from the beginning.
This review is about item#33015981.
For garage security and door lighting around the door.
4
From Japan
On 2010-02-21 08:29:05
The time setting and the illumination setting were quite delicate and I tried over again and again. Well good price so good
This review is about item#33015981.

Related Products