Buy more than* S$200* and get FREE SHIPPING

Pushone E Series Different Diameter Union Connector

5.00 (1)
Negative Pressure Performance (kPa)
-99.975
...see all>
Product Options
ADD TO CART
Dimension p1 (mm) Weight (g) Minimum Inside Diameter (phi mm) Fluid Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Maximum Working Pressure (MPa) Compatible Tube Outside Diameter D2 (mm) Dimension L1 (mm) Compatible Tube Outside Diameter D1 (mm) Effective Sectional Area (mm2) Dimension F2 (mm) Dimensions L (mm) Dimensions F1 (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p1 (mm) Weight (g) Minimum Inside Diameter (phi mm) Fluid Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Maximum Working Pressure (MPa) Compatible Tube Outside Diameter D2 (mm) Dimension L1 (mm) Compatible Tube Outside Diameter D1 (mm) Effective Sectional Area (mm2) Dimension F2 (mm) Dimensions L (mm) Dimensions F1 (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 5 3 Air,water 12.5 12.6 9.8 1 6 16.8 4 3.5 (Lengthtubeinsertion)15 32.7 (Lengthtubeinsertion)13 (Water) (air) -20 to 80, 0-40 1PC 1 EUC4-6 10697346 4.99 SGD
In stock
7.0 7.0 5.0 Air, water 14.5 14.6 12.6 1.0 8 17.9 6 11.5 16 (tube insertion length) 34.7 15 (tube insertion length) (Air)-20 - 80, (water)0-40 1PC 1 EUC6-8 10697364 4.99 SGD
In stock
8.5 11.0 7.0 Air, water 17.5 17.5 14.6 1.0 10 20.9 8 31.5 19 (tube insertion length) 38.8 16 (tube insertion length) (Air)-20 - 80, (water)0-40 1PC 1 EUC8-10 10697382 5.99 SGD
In stock
9.8 17.0 9.0 Air, water 20.0 20.0 17.5 1.0 12 21.8 10 53.0 20 (tube insertion length) 42.7 19 (tube insertion length) (Air)-20 - 80, (water)0-40 1PC 1 EUC10-12 10697312 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For automotive air pipe repair
5
From Japan
On 2016-05-09 11:42:12
Since it is a maker item, it was safe to use it. There is no problem with the product.
This review is about item#10697364.

Related Products