Buy more than* S$200* and get FREE SHIPPING

Iron File

4.00 (3)
Material
SK2, SK2
...see all>
Product Options
ADD TO CART
Overall Length L (mm) File Length (mm) Shape File thickness (mm) File Part Width W (mm) File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) File Length (mm) Shape File thickness (mm) File Part Width W (mm) File Cut Roughness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Including the handle) about 370 About 300 Semi-circle About 8 About 28 Medium Eye 1PC 1 PM03002M 33016995 23.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About16 About16 Medium Eyes 1PC 1 PM03005M 33017354 22.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About16 About16 Specific 1PC 1 PM03005S 33017363 28.99 SGD
Shipped after 2018-01-24
(Including the handle) about 250 About200 - About8 About8 Specific 1PC 1 PM02004S 33017187 11.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About16 About16 Rough eye 1PC 1 PM03005B 33017345 22.99 SGD
Shipped after 2018-01-24
(Including the handle) about 250 About200 - About6 About20 Specific 1PC 1 PM02002S 33016943 20.99 SGD
Shipped after 2018-01-24
(Including the handle) about 250 About200 - About8 About8 Rough eye 1PC 1 PM02004B 33017162 11.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About10 About10 Medium Eyes 1PC 1 PM02504M 33017205 11.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About12 About12 Rough eye 1PC 1 PM03004B 33017223 16.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About12 About12 Medium Eyes 1PC 1 PM03004M 33017232 16.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About12 About12 Specific 1PC 1 PM03004S 33017241 21.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About10 About10 Specific 1PC 1 PM02503S 33017092 13.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About12 About12 Specific 1PC 1 PM03003S 33017126 28.99 SGD
Shipped after 2018-01-24
(Including the handle) about 250 About200 - About6 About20 Medium Eyes 1PC 1 PM02002M 33016934 20.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About7 About24 Medium Eyes 1PC 1 PM02502M 33016961 17.99 SGD
Shipped after 2018-01-22
(Including the handle) about 310 About250 - About7 About24 Specific 1PC 1 PM02502S 33016977 23.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About8 About28 Rough eye 1PC 1 PM03002B 33016986 23.99 SGD
Shipped after 2018-01-24
(Including the handle) about 370 About300 - About8 About28 Specific 1PC 1 PM03002S 33017004 30.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About10 About10 Rough eye 1PC 1 PM02503B 33017074 10.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About7 About24 Rough eye 1PC 1 PM02502B 33016952 18.99 SGD
Shipped after 2018-01-24
(Including the handle) about 250 About200 - About12 About12 Specific 1PC 1 PM02005S 33017302 16.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About14 About14 Rough eye 1PC 1 PM02505B 33017311 28.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About14 About14 Medium Eyes 1PC 1 PM02505M 33017327 16.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About14 About14 Specific 1PC 1 PM02505S 33017336 20.99 SGD
Shipped after 2018-01-24
(Including the handle) about 250 About200 - About8 About8 Medium Eyes 1PC 1 PM02004M 33017171 8.99 SGD
Shipped after 2018-01-24
(Including the handle) About 250 About200 Triangle About12 About12 Rough eye 1PC 1 PM02005B 33017284 12.99 SGD
Shipped after 2018-01-24
(Including the handle) About 370 About300 Flat About7 About28 Details 1PC 1 PM03001S 33016882 22.99 SGD
Shipped after 2018-01-24
(Including the handle) About 250 About200 Semi-circle About6 About20 Rough eye 1PC 1 PM02002B 33016925 13.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About10 About10 Rough eye 1PC 1 PM02504B 33017196 11.99 SGD
Shipped after 2018-01-24
(Including the handle) about 310 About250 - About10 About10 Specific 1PC 1 PM02504S 33017214 15.99 SGD
Shipped after 2018-01-24
About 250 (including handle) About 200 Flat About 5 About 20 Coarse 1PC 1 PM02001B 33016803 9.99 SGD
Shipped after 2018-01-24
About 250 (including handle) About 200 Flat About 5 About 20 Middle 1PC 1 PM02001M 33016812 9.99 SGD
Shipped after 2018-01-22
About 250 (including handle) About 200 Flat About 5 About 20 Details 1PC 1 PM02001S 33016821 12.99 SGD
Shipped after 2018-01-22
About 310 (including handle) About 250 Flat About 6 About 24 Coarse 1PC 1 PM02501B 33016837 11.99 SGD
Shipped after 2018-01-24
About 310 (including handle) About 250 Flat About 6 About 24 Mid 1PC 1 PM02501M 33016846 13.99 SGD
Shipped after 2018-01-22
About 310 (including handle) About 250 Flat About 6 About 24 Fine 1PC 1 PM02501S 33016855 18.99 SGD
Shipped after 2018-01-24
About 370 (including handle) About 300 Flat About 7 About 28 Coarse 1PC 1 PM03001B 33016864 18.99 SGD
Shipped after 2018-01-22
About 370 (including handle) About 300 Flat About 7 About 28 Middle 1PC 1 PM03001M 33016873 18.99 SGD
Shipped after 2018-01-24
About 250 (including handle) About 200 Round Around 8 Around 8 Coarse 1PC 1 PM02003B 33017047 7.99 SGD
Shipped after 2018-01-24
About 250 (including handle) About 200 Round Around 8 Around 8 Mid 1PC 1 PM02003M 33017056 7.99 SGD
Shipped after 2018-01-24
About 250 (including handle) About 200 Round Around 8 Around 8 Details 1PC 1 PM02003S 33017065 9.99 SGD
Shipped after 2018-01-24
About 310 (including handle) About 250 Round About 10 About 10 Middle 1PC 1 PM02503M 33017083 10.99 SGD
Shipped after 2018-01-22
About 370 (including handle) About 300 Round Approx. 12 Approx. 12 Coarse 1PC 1 PM03003B 33017101 13.99 SGD
Shipped after 2018-01-24
About 370 (including handle) About 300 Round About 12 About 12 Middle 1PC 1 PM03003M 33017117 13.99 SGD
Shipped after 2018-01-24
About 250 (including handle) About 200 Triangle About 12 About 12 Middle 1PC 1 PM02005M 33017293 12.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Slit shaping of wood
5
From Japan
On 2016-12-26 16:37:27
I think the round bar of this size is a tool unique to monotaro, because it is hard to get it. The degree of shaving is good and clogging can be taken easily.
This review is about item#33017117.
Deburring inside the stainless steel pipe cut with a high speed cutting machine
5
From Japan
On 2016-04-11 19:08:17
Used for inner diameter deburring of SUS 304 pipe cut with high speed cutting machine. Anxiety that the eye got caught in a single shot was a concern. Bali was also solidly taken. Since there is no feeling that it got stiff by looking at the file file after scraping, it seems that it can be used for a long time. If you are concerned about the surface roughness inside the pipe, it may be better to use it for rough cutting and finish using another thing.
This review is about item#33017083.
For metal processing
2
From Japan
On 2012-06-09 17:16:11
It may be a custom of the file industry (?), But the size of the file is actually 1 mm smaller than the notation. The thing I bought was 10 mm of a round file, but it is only 9 mm. I already have 8 mm, so there is little difference there. Can you buy 11 mm if you want 10 mm? Or maybe you should be patient with 12 mm (actually 11 mm)? I think that the quality of the file itself is not bad.
This review is about item#33017083.

Related Products