Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hydraulic Pressure Push One Joint CA Type , for 1000 and 1400

5.00 (3)
Material
Steel
Compatible
Adapter / 30,130
Specification
Taper male screw type
...see all>
Product Options
ADD TO CART
Tube Insertion Length F(mm) Compatible Hose Approximate Mass (g) Inner Diameter D (mm) Dimention X (mm) Screw Dimensions Allowable Temperature (degreeC) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Insertion Length F(mm) Compatible Hose Approximate Mass (g) Inner Diameter D (mm) Dimention X (mm) Screw Dimensions Allowable Temperature (degreeC) Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35.0 (1000,1400)-08 170 (Min)9.0 27 R1/2 -20 to 100 77 1PC 1 CA-R-08-14L 33017424 28.99 SGD
Shipped after 2018-06-25
26.0 (1000, 1400)-04 70 (Minimum) 3.5 19 R1/4 -20 - 100 60 1PC 1 CA-R-04-14L 33017406 19.99 SGD
Shipped after 2018-06-25
29.0 (1000, 1400)-06 100 (Minimum) 6.0 22 R3/8 -20 - 100 68 1PC 1 CA-R-06-14L 33017415 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Piping joints requiring caulking
5
From Japan
On 2016-05-05 15:46:08
I thought that crimping tools are necessary for piping so far, but this product was shocking because no tools are needed. It's a terrible idea item.
This review is about item#33017415.
Piping relationship of the hydraulic steering machine of a ship
5
From Japan
On 2014-07-09 21:28:22
It is cheaply welcome as well as price. It is to arrive at hand earlier than anything else. Workability is also good.
This review is about item#33017406.
Exchange of hydraulic hose
5
From Japan
On 2013-12-23 13:29:56
It is convenient because you can replace the oil leak hose, even without a crimping tool.
This review is about item#33017415.

Related Products