Buy more than* S$200* and get FREE SHIPPING

Hydraulic Pressure Push One Joint CE Type , for 1000 and 1400

3.50 (2)
Allowable Temperature (degreeC)
-20 - 100
Material
Steel
Compatible
Adapter / 010, 045, 090, 150, 020, 025, 064, 069, 030
Specification
Union female-screw type (with 30-degree sheet)
...see all>
Product Options
ADD TO CART
Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimention X (mm) Screw Dimensions Length L(mm) Tube Insertion Length F(mm) Compatible Hose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimention X (mm) Screw Dimensions Length L(mm) Tube Insertion Length F(mm) Compatible Hose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 (Minimum) 3.5 19 19 G1/4 64 26.0 (1000, 1400)-04 1PC 1 CE-G-04-14L 33017433 20.99 SGD
In stock
115 (Minimum) 6.0 22 22 G3/8 72 29.0 (1000, 1400)-06 1PC 1 CE-G-06-14L 33017442 28.99 SGD
In stock
205 (Minimum) 9.0 27 27 G1/2 83 35.0 (1000, 1400)-08 1PC 1 CE-G-08-14L 33017451 33.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Hydraulic connection of tractor work machine
5
From Japan
On 2014-07-04 21:57:06
I am satisfied as a product, but I am satisfied if the price is a little cheaper.
This review is about item#33017433.
Connection of high pressure hose
2
From Japan
On 2014-04-15 18:33:26
I managed to taper on the hose dimensions that matched but it did not work
This review is about item#33017442.

Related Products