Buy more than* S$200* and get FREE SHIPPING

Hydraulic Pressure Push One Joint CF Type , for 1000 and 1400

5.00 (1)
Material
Steel
Specification
Union female-screw type (with 30-degree sheet)
...see all>
Product Options
ADD TO CART
Tube Insertion Length F(mm) Compatible Hose Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimention X (mm) Screw Dimensions Allowable Temperature (degreeC) Length L(mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Insertion Length F(mm) Compatible Hose Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimention X (mm) Screw Dimensions Allowable Temperature (degreeC) Length L(mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35.0 (1000,1400)-08 205 (Min)9.0 27 27 G1/2 -20 to 100 83 Adapter / 110,145,190,130 1PC 1 CF-G-08-14L 33017485 33.99 SGD
Shipped after 2018-04-27
26.0 (1000, 1400)-04 85 (Minimum) 3.5 19 19 G1/4 -20 - 100 64 Adapter / 110, 145190, 130 1PC 1 CF-G-04-14L 33017467 25.99 SGD
Shipped after 2018-04-23
29.0 (1000, 1400)-06 115 (Minimum) 6.0 22 22 G3/8 -20 - 100 72 Adapter / 110, 145,190, 130 1PC 1 CF-G-06-14L 33017476 29.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange of hydraulic hose
5
From Japan
On 2013-12-23 13:32:18
It is convenient to replace the hydraulic hose, even without crimping tool.
This review is about item#33017476.

Related Products