Buy more than* S$200* and get FREE SHIPPING

Quick Fitting

Tube Insertion Length F(mm)
22.5
Compatible Hose
3130-02only
Approximate Mass (g)
36
Inner Diameter D (mm)
(Min)1.5
Dimention X (mm)
14
Screw Dimensions
R1/8
Allowable Temperature (degreeC)
-20 to 100
Length L(mm)
56
Nominal Dimension
2
Material
Steel
Compatible
Adapter/130,030
Specification
Taper male screw type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CA-R-02L 33017494 20.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products