Buy more than* S$200* and get FREE SHIPPING

Reusable Screw System A Type Male Screw, Exclusively for 3130, 3000

1.00 (1)
Material
Steel
...see all>
Product Options
ADD TO CART
Screw Dimensions Dimensions A (mm) Length L(mm) Nominal Dimension Compatible Hose Compatible Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimension Z (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Dimensions A (mm) Length L(mm) Nominal Dimension Compatible Hose Compatible Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimension Z (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R3/4 20 85 12 (3130 3000)-12 Adapter / 130,030 370 (Min)16.5 35 35 12.0 1PC 1 A-PT-12 33017591 21.99 SGD
Shipped after 2018-04-27
R3/8 15 65 05 (3130 3000)-05 Adapter / 130,030 100 (Min)6.0 21 19 9.0 1PC 1 A-PT-05 33017564 11.99 SGD
Shipped after 2018-04-27
R1/2 18 79 8 (3130 3000)-08 Adapter/130,030 210 (Min)9.6 26 26 10 1PC 1 A-PT-08 33017582 13.99 SGD
Shipped after 2018-04-27
R1/8 10 42 02 (3130/3000)-02 Adapter / 130, 030 25 (Minimum) 2.8 12 12 6.5 1PC 1 A-PT-02 33017537 8.99 SGD
In stock
R1/4 14 51 03 (3130/3000)-03 Adapter / 130, 030 45 (Minimum)3.4 17 14 7.0 1PC 1 A-PT-03 33017546 8.99 SGD
Shipped after 2018-04-27
R1/4 14 57 04 (3130/3000)-04 Adapter / 130, 030 60 (Minimum) 5.0 17 17 7.0 1PC 1 A-PT-04 33017555 8.99 SGD
In stock
R3/8 15 68 06 (3130/3000)-06 Adapter / 130, 030 120 (Minimum) 7.0 21 21 9.0 1PC 1 A-PT-06 33017573 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
On site assembling, because it is unknown length after installation, it was used. About 1 Mpa for hydraulic pressure.
1
From Japan
On 2012-08-16 14:56:36
I applied the lubricating oil (VG 46) and assembled it, but when I turned the male screw, the hose became constricted on the way and it became frequent in Oshaka. I succeeded only for the first time, afterwards I assembled leaving the screw part about 30 - 40 mm. I do not have to worry because it is low pressure, but it looks bad. After watching HP, I wrote that if I look at HP it will slowly turn around, but I do not know how much it is. I am thinking that it is a hookey at about 60 degrees or less from the beginning because very torque is required from the way. There is no memo in the product that the assembly method described. Because it is summer, the room temperature is about 30 degrees. Is it vulnerable to heat? I used your product for the first time. I think that it was made in Yokohama rubber a lot but we used 200-300 (7 Mpa) plenty. There was one accident. I felt the danger, I stopped using it afterwards.
This review is about item#33017591.

Related Products