Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reusable Screw System E Type Male Screw, Exclusively for 3130, 3000

5.00 (2)
Material
Steel
...see all>
Product Options
ADD TO CART
Dimension H (mm) Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimension Z (mm) Dimention X (mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions Length L(mm) Nominal Dimension Compatible Hose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Approximate Mass (g) Inner Diameter D (mm) Dimensions Y (mm) Dimension Z (mm) Dimention X (mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions Length L(mm) Nominal Dimension Compatible Hose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 60 (Min)3.4 17 14 17 9.5 6.5 G1/4 54 3 (3130 3000)-03 1PC 1 E-PF-03 33017643 10.99 SGD
Shipped after 2018-06-25
9.5 110 (Min)6.0 21 19 21 12.5 6.5 G3/8 66 05 (3130 3000)-05 1PC 1 E-PF-05 33017661 14.99 SGD
Shipped after 2018-06-25
16.5 530 (Min)21.5 41 41 41 27.5 9.5 G1 92 16 (3130 3000)-16 1PC 1 E-PF-16 33017704 35.99 SGD
Shipped after 2018-06-29
7.0 35 (Minimum) 2.8 12 12 14 7.0 6.5 G1/8 48 02 (3130/3000)-02 1PC 1 E-PF-02 33017634 9.99 SGD
Shipped after 2018-06-25
8.5 70 (Minimum) 5.0 17 17 17 9.5 6.5 G1/4 59 04 (3130/3000)-04 1PC 1 E-PF-04 33017652 10.99 SGD
Shipped after 2018-06-25
9.5 130 (Minimum) 7.0 21 21 21 12.5 7.5 G3/8 70 06 (3130/3000)-06 1PC 1 E-PF-06 33017677 14.99 SGD
Shipped after 2018-06-25
12.5 220 (Minimum) 9.6 26 26 26 16.0 7.5 G1/2 82 08 (3130/3000)-08 1PC 1 E-PF-08 33017686 20.99 SGD
Shipped after 2018-06-25
13.0 400 (Minimum) 16.5 35 35 35 21.5 9.5 G3/4 86 12 (3130/3000)-12 1PC 1 E-PF-12 33017695 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For waterproof ultra-fast curing urethane material spray gun For hand gauge 1 to 1.8 m.
5
From Japan
On 2014-11-30 13:46:23
Clogging occurred in the hand hose already used for more than 10 years, this time we exchanged. I never thought that cholesterol would accumulate inside the hose and clogged up. The hose is also the same as the human blood vessel. I appreciate that it was able to be used for over 10 years under severe conditions [to the performance of Nitta Mu - company hose].
This review is about item#33017652.
For hydraulic equipment replacement hose
5
From Japan
On 2014-08-01 10:38:02
Although it can be reused, it is convenient, but since the unit price is high, it is saved if there is a discount when purchasing it collectively ...
This review is about item#33017643.

Related Products