Buy more than* S$200* and get FREE SHIPPING

Reusable Screw System F Type Male Screw, Exclusively for 3130, 3000

4.67 (3)
Material
Steel
...see all>
Product Options
ADD TO CART
Dimention X (mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions Length L(mm) Nominal Dimension Compatible Hose Dimension H (mm) Approximate Mass (g) Inner Diameter D (mm) Compatible Dimensions Y (mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention X (mm) Dimensions C (mm) Dimensions B (mm) Screw Dimensions Length L(mm) Nominal Dimension Compatible Hose Dimension H (mm) Approximate Mass (g) Inner Diameter D (mm) Compatible Dimensions Y (mm) Dimension Z (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35 19.0 9.5 G3/4 86 12 (3130 3000)-12 9.0 410 (Min)16.5 Adapter / 110,145,190,130 35 35 1PC 1 F-PF-12 33017801 29.99 SGD
Shipped after 2018-04-26
14 5.0 6.5 G1/8 48 02 (3130/3000)-02 3.0 35 (Minimum) 2.8 Adapter / 110, 145,190, 130 12 12 1PC 1 F-PF-02 33017747 9.99 SGD
In stock
17 7.0 6.5 G1/4 54 03 (3130/3000)-03 6.0 60 (Minimum)3.4 Adapter / 110, 145,190, 130 17 14 1PC 1 F-PF-03 33017756 9.99 SGD
In stock
17 7.0 6.5 G1/4 59 04 (3130/3000)-04 6.0 70 (Minimum) 5.0 Adapter / 110, 145,190, 130 17 17 1PC 1 F-PF-04 33017765 10.99 SGD
In stock
21 10.0 6.5 G3/8 66 05 (3130/3000)-05 7.0 110 (Minimum) 6.0 Adapter / 110, 145,190, 130 21 19 1PC 1 F-PF-05 33017774 14.99 SGD
Shipped after 2018-04-26
21 10.0 7.5 G3/8 70 06 (3130/3000)-06 7.0 130 (Minimum) 7.0 Adapter / 110, 145,190, 130 21 21 1PC 1 F-PF-06 33017783 14.99 SGD
In stock
26 14.0 7.5 G1/2 82 08 (3130/3000)-08 8.5 220 (Minimum) 9.6 Adapter / 110, 145,190, 130 26 26 1PC 1 F-PF-08 33017792 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic hoses
4
From Japan
On 2017-12-14 16:37:10
I am sorry for the short delivery time, but I care about the place where the price is somewhat high. I expect price correction.
This review is about item#33017756.
Blowing paint
5
From Japan
On 2014-09-01 08:17:48
Since the hose socket of the airless coating machine has broken, it is used for repair. There is no leak at over 80 atm.
This review is about item#33017765.
I used it for repairing the puncture of the airless high pressure hose.
5
From Japan
On 2011-06-30 15:57:07
I have not used it yet, but I feel like going in. I was saved because professional parts could not be bought easily.
This review is about item#33017765.

Related Products