Buy more than* S$200* and get FREE SHIPPING

Linemate Hose 1000-06

5.00 (2)
Inner Diameter (mm)
9.5
Outer Diameter (mm)
14.0
Inside Diameter (inch)
3/8
Name
06
Minimum Bending Radius (mm)
60
Maximum Working Pressure (MPa)
10.5
...see all>
Product Options
ADD TO CART
Compatible Fluid Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General mineral hydraulic oil 1 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017923 15.77 SGD
In stock
General mineral hydraulic oil 6 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017975 84.21 SGD
Shipped after 2017-12-22
General mineral hydraulic oil 7 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017984 91.96 SGD
Shipped after 2017-12-22
General mineral hydraulic oil 8 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017993 109.90 SGD
Shipped after 2017-12-22
General mineral hydraulic oil 9 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33018002 129.90 SGD
Shipped after 2017-12-22
General mineral hydraulic oil 2 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017932 32.76 SGD
Shipped after 2017-12-22
General mineral hydraulic oil 3 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017941 48.55 SGD
Shipped after 2017-12-22
General mineral hydraulic oil 4 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017957 62.68 SGD
Shipped after 2017-12-22
General mineral hydraulic oil 5 Fitting type / Kyanpaka, Swayze 1PC 1 1000-06 33017966 71.79 SGD
Shipped after 2017-12-22
Mineral-based general hydraulic fluid 10 Joint type/camper, swage 1PC 1 1000-06 33018011 129.90 SGD
In stock
Mineral general hydraulic fluid 20 Joint type/camper, swayze 1PC 1 1000-06 33018027 259.90 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Joint
5
From Japan
On 2017-06-10 12:39:53
Cost performance is the best. It is easy to use (^ ^)
This review is about item#33017941.
Hydraulic bender
5
From Japan
On 2015-09-27 18:31:11
I am satisfied with strength.
This review is about item#33017923.

Related Products