Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Linemate Hose 1400-04

Inner Diameter (mm)
6.3
Outer Diameter (mm)
10.4
Minimum Bending Radius (mm)
30
...see all>
Product Options
ADD TO CART
Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 4 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018176 70.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 7 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018203 109.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 8 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018212 119.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 6 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018194 94.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 9 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018221 129.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 5 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018185 109.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 1 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018142 47.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 2 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018151 57.99 SGD
Shipped after 2018-06-28
Generalmineralhydraulicoil 41643 4 14 -40To100(-20to100Kyanpakaused) 10 Fittingtype/Kyanpaka,Swayze 1PC 1 1400-04 33018237 119.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 3 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018167 64.99 SGD
Shipped after 2018-06-28
General mineral hydraulic oil 1/4 04 14.0 -40 to 100 (with kyanpaka -20 to 100) 20 Fitting type / Kyanpaka, Swayze 1PC 1 1400-04 33018246 309.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products