Buy more than* S$200* and get FREE SHIPPING

Linemate Hose 3130-02

Inner Diameter (mm)
3.6
Outer Diameter (mm)
8.3
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 7 1PC 1 3130-02 33018422 74.99 SGD
Shipped after 2018-03-02
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 8 1PC 1 3130-02 33018431 84.99 SGD
Shipped after 2018-03-02
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 9 1PC 1 3130-02 33018447 90.99 SGD
Shipped after 2018-03-02
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 4 1PC 1 3130-02 33018395 48.99 SGD
Shipped after 2018-03-02
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 10 1PC 1 3130-02 33018456 98.99 SGD
Shipped after 2018-02-26
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 1 1PC 1 3130-02 33018361 11.99 SGD
Shipped after 2018-02-26
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 6 1PC 1 3130-02 33018413 63.99 SGD
Shipped after 2018-03-02
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 20 1PC 1 3130-02 33018465 219.99 SGD
Shipped after 2018-02-26
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 3 1PC 1 3130-02 33018386 35.99 SGD
Shipped after 2018-03-02
- General mineral hydraulic oil 1/8 02 20.0 -40 to 100 (with kyanpaka -20 to 100) 5 1PC 1 3130-02 33018404 64.99 SGD
Shipped after 2018-03-02
15 Generalmineralhydraulicoil 41647 2 20 -40To100(-20to100Kyanpakaused) 2 1PC 1 3130-02 33018377 22.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products