Buy more than* S$200* and get FREE SHIPPING

Linemate Hose 3130-06

5.00 (1)
Inner Diameter (mm)
9.5
Outer Diameter (mm)
16.1
Minimum Bending Radius (mm)
60
...see all>
Product Options
ADD TO CART
Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General mineral hydraulic oil 3/8 06 18.0 -40 to 100 3 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-06 33018824 60.99 SGD
Shipped after 2018-04-27
General mineral hydraulic oil 3/8 06 18.0 -40 to 100 9 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-06 33018885 219.99 SGD
Shipped after 2018-04-27
General mineral hydraulic oil 3/8 06 18.0 -40 to 100 4 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-06 33018833 90.99 SGD
Shipped after 2018-04-27
General mineral hydraulic oil 3/8 06 18.0 -40 to 100 8 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-06 33018876 199.99 SGD
Shipped after 2018-04-27
General mineral hydraulic oil 3/8 06 18.0 -40 to 100 5 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-06 33018842 109.99 SGD
Shipped after 2018-04-27
General mineral hydraulic oil 3/8 06 18.0 -40 to 100 6 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-06 33018851 129.99 SGD
Shipped after 2018-04-27
General mineral hydraulic oil 3/8 06 18.0 -40 to 100 7 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-06 33018867 149.99 SGD
Shipped after 2018-04-27
Generalmineralhydraulicoil 41706 6 18 -40 to 100 1 Fittingtype/Ryuzaburu,Swayze 1PC 1 3130-06 33018806 24.99 SGD
Shipped after 2018-04-27
Generalmineralhydraulicoil 41706 6 18 -40 to 100 2 Fittingtype/Ryuzaburu,Swayze 1PC 1 3130-06 33018815 47.99 SGD
Shipped after 2018-04-27
Mineral-based general hydraulic fluid 3/8 06 18.0 -40 - 100 10 Joint type / reusable, swage 1PC 1 3130-06 33018894 229.99 SGD
In stock
Mineral-based general hydraulic fluid 3/8 06 18.0 -40 - 100 20 Joint type / reusable, swage 1PC 1 3130-06 33018903 429.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a spray hose of foamed urethane spray.
5
From Japan
On 2016-11-08 12:06:56
It is a very good product. There is no improvement point in the purpose of use in. I will continue to use it.
This review is about item#33018806.

Related Products