Buy more than* S$200* and get FREE SHIPPING

Linemate Hose 3130-08

Inner Diameter (mm)
12.7
Outer Diameter (mm)
19.9
Minimum Bending Radius (mm)
80
...see all>
Product Options
ADD TO CART
Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Inside Diameter (inch) Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Generalmineralhydraulicoil 41641 8 16 -40 to 100 2 Fittingtype/Ryuzaburu,Swayze 1PC 1 3130-08 33018921 56.07 SGD
Shipped after 2017-10-05
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 9 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018991 259.90 SGD
Shipped after 2017-10-02
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 6 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018964 179.90 SGD
Shipped after 2017-10-05
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 10 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33019007 279.90 SGD
Shipped after 2017-10-05
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 1 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018912 41.07 SGD
Shipped after 2017-10-05
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 3 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018937 94.66 SGD
Shipped after 2017-10-05
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 4 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018946 119.90 SGD
Shipped after 2017-10-02
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 5 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018955 149.90 SGD
Shipped after 2017-10-05
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 8 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018982 229.90 SGD
Shipped after 2017-10-02
General mineral hydraulic oil 1/2 08 16.0 -40 to 100 7 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-08 33018973 199.90 SGD
Shipped after 2017-10-02
Mineral-based general hydraulic fluid 1/2 08 16.0 -40 - 100 20 Joint type / reusable, swage 1PC 1 3130-08 33019016 519.90 SGD
Shipped after 2017-10-02
ADD TO CART

Related Products