Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Type Oil Pump

4.44 (25)
Discharge Hose Length (m)
1.5
Battery Life
Aim / 1000L head when 0m
Battery
Four alkaline batteries single type (sold separately)
Nozzle
Oil / gun type
Hose Diameter (phi mm)
Discharge / 16, suction / 25
Maximum Pumping Height (m)
2
Maximum Delivery (l/min)
10
Diameter (phi mm)
(Suction opening tip) 55, (discharge nozzle tip) OD / 26, inner diameter / 20
Weight (g)
(I do not include accessories weight) 830
Accessories
Nozzle hook
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FQ-25 33023593 76.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 4
3 star 1
2 star 0
1 star 2
Review Rating: 4.44
25 Customer Reviews
The reviews are automatic translation.
Pick up moisture in manholes
5
From Japan
On 2018-02-28 14:57:24
I'm very satisfied with the effect beyond my expectation. It helped to improve work efficiency.
This review is about item#33023593.
I put many units in construction heavy machinery.
5
From Japan
On 2018-02-26 16:25:16
It was very useful. I would like to ask you again if there is a chance.
This review is about item#33023593.
Stove refueling
4
From Japan
On 2017-04-20 17:55:58
Just grasping and holding the switch is very convenient. Pump breakdown in 2 years with use time of lubricating 9 liter tank once a day for 4 months. I want a little longer life. Also, the diameter of the lubricant gun is too large to insert directly into the tank. I use PVC pipes and insert them. I would like to improve.
This review is about item#33023593.
For transferring kerosene
5
From Japan
On 2017-01-26 15:25:21
Until now, I used a manual pump, but since the manual type moves up and down, I lost my lid and I was tired of just 18 liters, but after I made it as an electric pump , It became very easy. Refueling is also fun like a gas station.
This review is about item#33023593.
Lubricate kerosene from drum can to poly tank
5
From Japan
On 2017-01-18 18:34:35
Can be used even in a dry cell type where power can not be taken and there is a repair hose when convenient hose is cut off?
This review is about item#33023593.
Track maintenance.
5
From Japan
On 2017-01-05 15:09:56
Item arrival is also fast, and the price is also very satisfied. I want to order in the future.
This review is about item#33023593.
From a drum of light oil / kerosene to a carrying tank
5
From Japan
On 2016-11-03 21:32:27
We purchased two types of pumps from drum cans before, but this pump is the easiest to use.
This review is about item#33023593.
Lubricating drums to tractors
5
From Japan
On 2016-01-12 19:23:27
I think if you have a bit more power, if you use dry batteries it will be like this. Still, my father was pleased that refueling became easier than before.
This review is about item#33023593.
Dispense kerosene from drum
5
From Japan
On 2015-12-18 19:20:22
It became easier than when we were manually dispensing!
This review is about item#33023593.
To liquid medicine weighing
5
From Japan
On 2015-12-03 15:41:41
It is convenient because it is electrically powered for liquid medicine weighing.
This review is about item#33023593.