Buy more than* S$200* and get FREE SHIPPING

Center One Shot Drill With Double-Head Bit

5.00 (4)
Caution
For safety reasons, please use power tools of high speed rotation 2500 rotations/m or less. If you are using an electric drill, please use low speed rotation during the start and end of screw tightening.
Purpose
Ideal for installation work of handrails for nursing fittings, stair handrail fittings, and hinge reinforcement metal fittings.
...see all>
Product Options
ADD TO CART
Drill Diameter (phi mm) Drill Length (mm) Size Overall Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter (phi mm) Drill Length (mm) Size Overall Length (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0 56 SS 83 387-0057 Double-head bits (# 1 & # 2) 1PC 1 503W 33024451 19.99 SGD
In stock
2.4 60 S 88 387-0049 Both head bit (#1and#2) 1PC 1 503W 33024467 19.99 SGD
In stock
2.8 68 M 94 387-0031 Double-head bits (# 1 & # 2) 1PC 1 503W 33024476 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Hiding on hinged hinge installation work
5
From Japan
On 2017-09-11 20:31:51
Due to the structure of the door, it was in a state where little distortion was not allowed when hinge mounted, but it was possible to work smoothly thanks to the size of the Star M Center center one and double drill bit drill M size. It is good to get it because it seems that it can be used not only in hinge but also in various scenes from now on.
This review is about item#33024476.
Installation of hinge
5
From Japan
On 2016-04-08 20:34:04
The center of the screw can be accurately taken out and work is easy.
This review is about item#33024476.
Hinged attachment and handrail construction etc. of joinery etc.
5
From Japan
On 2015-02-04 20:30:53
I'm glad I could purchase a higher accuracy than the other company's products I used before, but I want you to lower the price a little more.
This review is about item#33024467.
Furniture production
5
From Japan
On 2011-06-13 17:33:49
Easy convenience, I think that it is the cheapest in the examination.
This review is about item#33024467.

Related Products